Add More Items
View All Quick Selects
Below you can add an image for 'OF713' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Milb U4013-X-2/K7-Il 7 Term RNGLS L
Total Availability: In Stock
Check local availability
Book Price
$806.72
Each
Start-Stop Legend Plate
$18.69
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
Total Availability: Out of Stock
$103.30
This item is no longer available. Click to view alternate items.
N111113MRDC
$1.89
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$17.52
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, X Shape, Side Cable Entry, 4 Hubs, 2 In Hub Size, Cross Hub Location, X Configuration, 9.1875 In Length, 3.125 In Width, 5.1875 In Height, Threaded, 6.25 LB/Ea
$211.55
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, U Shape, 2"
$205.21
Leslieflood 2X13W 120V 3K
Total Availability: Available from manufacturer.
$179.66
Copper Solderless Lug, 3/0-4 Awg With 3/8" Mounting Hole Is Made Of 99.98 Pure Electrolytic Copper. Steel-Plated Screws to Prevent Rusting. 25 to 70 Ampere Size and Has 3/8" Hex Head Screws. Rated 600 Volts Max. Ul 486 Listed. Temperature Rating 90 Degrees C.
$1,419.99
Per 100
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 2 In Hub Size, Tee Side Hub Location, TB Configuration, 9.1875 In Length, 3 In Width, 6.125 In Height, Threaded, 5.33 LB/Ea
$181.77
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 3"
$476.49
BMP71 Permasleeve Polyolefin Wire Marking Sleeves, 0.187" Dia X 1.0" W, White
$77.13
Floodlights 1169 Lumens Les 13W 5000K Bronze
$77.32
Eaton Crouse-Hinds Series Weatherproof Outlet Box, 37.0 Cu In, Gray, 2-5/8" Deep, Die Cast Aluminum, Two-Gang, (7) 3/4" Outlet Holes
$5,729.28
Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.22 LB/Ea
$299.20
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LL Configuration, 8.125 In Length, 3.125 In Width, 4.125 In Height, Threaded, 4.53 LB/Ea
$152.02
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Residential, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Duplex, Screw, Thermoplastic, Ed Box
$7.15
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3 In Hub Size, 90º Hub Location, LB Configuration, 10.5 In Length, 4.25 In Width, 5.875 In Height, Threaded, 11.4 LB/Ea
$415.44
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
20
Popularity
Default