Add More Items
View All Quick Selects
Below you can add an image for 'P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
150 Weld Metal, Standard Cartridge.
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$17.90
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.41 LB
Available now at Baytown: In Stock
Total Availability: In Stock
Baytown Availability: In Stock
$38.54
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.059 LB
150W Hologen W/Cover Gu
Total Availability: Available from manufacturer.
$12.14
P100 Quickflash
$6.54
P200 Quickflash
150 STND Weld MTL
$25.02
PB2
$163.72
PB1
$101.80
Tungsten Halogen Single End Super Q Clear Finish DC Bay 150WATT 120VOLT (Etc) 2000HR
$35.56
P50 Quickflash
Eaton Crouse-Hinds Series Vaporgard Pro P2L Led, 0.12A, Cool White, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, Stanchion 25°, 1-1/4", 120-277 Vac, 14W
$2,108.76
P25 Quickflash
$8.50
Eaton Crouse-Hinds Series Vaporgard Pro P2L Led, 0.12A, Cool, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, Ceiling W/ Junct Box, 3/4", 120-277 Vac, 14W
$1,728.27
1C, 150VA, 460
$481.48
Eaton Crouse-Hinds Series Vaporgard Pro P2L Led, 0.12A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, Pend MT, 3/4", 120-277 Vac, 14W
$1,748.92
Eaton Crouse-Hinds Series Vaporgard Pro P2L Led, 0.12A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, VXT Wall MT, 3/4", 120-277 Vac, 14W
$1,799.05
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-764 Model, 74.8 Cu.In Capacity, 4 Gang, Rectangular, 2 Knockouts, Angled Mid Nail, 7-5/8 In Length, 3-1/4 In Width, 3-3/4 In Height, 13 LB
$805.30
Per 100
The P10-10R-D Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimping Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$347.96
Per 1,000
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-442 Model, 43.5 Cu.In Capacity, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 18 LB
$242.59
20
Popularity
Default