P108W - PL BX 1G 8 Cu In Flanged Ow

Legrand-Pass & Seymour

  • $3.16 (Each)
  • $3.16 (Each)

  • $63.20 (Per 20)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P108W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
P108W
Description
PL BX 1G 8 Cu In Flanged Ow
Shallow Switch and Outlet Box, Thermoplastic, Gray, 8 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 1.125 In Width, 2.3125 In Height, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007179156 / 0785007179156 / 00785007179156
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Standard Packaging
$63.20 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
793
Resources
Images
 
 
P108W - Small Image
 
P108W - Large Image
 
P108W - Large Image
Specifications Sheets
 
 
P108W - Specification Sheet
Brochures
 
 
P108W - Brochure
Other Links
 
 
P108W - Other
 
P108W - Other
 
P108W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
False
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.75 in
Width
1.125 in
Height
2.3125 in
Size
4"
Descriptions
Product Type
Shallow Switch and Outlet Box
Special Features
Ideal for Limited Depth Applications;Innovative Extras that Cut Installation Time
Long Description
Shallow Switch and Outlet Box, ThermoPlastic, Gray, 8 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 1.125 in Width, 2.3125 in Height, 0.11 lb/EA
Features
Single Gang, Shallow Switch and Outlet Box. Old work flange box for retrofit applications. 20 pack.
Short Description
Shallow Switch and Outlet Box, Thermoplastic, Gray, 8 cu.in
Description
PL BX 1G 8 CU IN FLANGED OW
extra long description
P&S P108W PL BX 1G 8 CU IN FLANGED
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
1 CT;20 PK
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Pass & Seymour/Legrand
Pass & Seymour
Manufacturers Part Number
P108W
sub brand
Pass & Seymour
GTIN
00785007179156
UPC
785007179156
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Switch & Outlet Box
Packaging
Weight
0.11 lb/EA
Weight per each
0.112
Carton
1
Package
20
Uses, Certifications, and Standards
Capacity
8 cu.in
Application
Commercial/Residential
standard
UL, ROHS, UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 793

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
9 View Store
Springdale
517 View Store

* All prices subject to change.

Begin Live Chat