52 Inch Airpro Fan With 5 Reversible Cherry or Natural Cherry Blades, Brushed Nickel Finish, and 30 Year Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch, Additionally, The Fan Can Be Installed With No Downrod to Accommodate Lower Ceilings. Quick Install Canopy Securely Holds Fan For Wiring During Installation.