Add More Items
View All Quick Selects
Below you can add an image for 'P2564' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
Check local availability
Book Price
$40.57
Each
Receiver Head P300-R
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$535.00
Check out our new Lighting Showroom!
P25 Quickflash
$8.50
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
$60.30
OBS16748 Tungsten Halogen PAR38 Reflector Lamp 80WATT 120VOLT Medium Skirted Base NARROWFLOOD25 Beam
$12.99
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial, 25A, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$350.11
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
00080083712533|0080083|080083712533|08008371253|71253|RL560WH9930|Halo RL56 WH 900LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH9930|Cooperlighting RL560WH9930|Eaton / Cooper Lighting RL560WH9930|Eaton Cooper Lighting RL560WH9930|Eeton Cooper Lighting RL560WH9930|Halo - Cooper Lighting RL560WH9930|Halo RL560WH9930
Total Availability:
$24.23
This item is no longer available. Click to view alternate items.
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
Gel LED80/2M250/750 88099 Led Hid L
$170.98
P&S 97030I Timer 30MIN 1HP20A125V/1
$51.16
Connectron 23311|Littelfuse LH250303C|Marathon F30A3B|Mersen 20303
$37.20
Syl FO25/730/Eco/21937 FO25730ECO 3
$17.34
Elevate Your Design Vision With Just The Flip Of A Switch With Our Intrinsic Surface Mount Led Collection. The Simple, Classic Design Of These Light Fixtures Can Easily Be Installed Into A Variety Of Style Applications In Both Residential and Commercial Settings. We Offer Two Different Sizes Of Surface Mounts, Both Coated In A Crisp White Finish, to Meet Your Unique Design Needs. Each Smooth Trim Ring Surrounds An Integrated Led Light Fixture Ready to Emit General Ambient Lighting Wherever It Calls Home In
$23.55
00080083682027|0080083|080083682027|08008368202|68202|RL560WH6830|Halo RL56 WH 600LM 80CRI 3000K, C&I, Cob|Cooper Lighting RL560WH6830|Cooperlighting RL560WH6830|Eaton / Cooper Lighting RL560WH6830|Eaton Cooper Lighting RL560WH6830|Eeton Cooper Lighting RL560WH6830|Halo - Cooper Lighting RL560WH6830|Halo RL560WH6830
$24.89
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 80 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters
$427.87
Gel LED80/2M250/740 43258 Led Hid L
80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.
$233.98
20
Popularity
Default