Search Results for "P2603-80 PROGRESS LIGHTING"

1-20 of 1791
HID80VE26850BYPG - Rab Lighting Inc

Hid Replacements 10000 Lumens Hid 80W Vertical Base E26 80CRI 5000K Ballast Bypass Garage Light

  • MFR Part #: HID-80-V-E26-850-BYP-GL
  • Total Availability: 23
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($50.76) ·
HID80VE26850BYPG - Rab Lighting

Total Availability: In Stock

P260309 - Progress

3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.

  • MFR Part #: P2603-09
  • Total Availability: 18
  • Manufacturer: Progress
  • Find: Similar Items
  • Pkg Sizes: 5 ($137.25) ·
P260309 - Progress Lighting

Total Availability: In Stock

Looking for lighting?

Check out our new Lighting Showroom!

P80612830K - Progress

The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.

  • MFR Part #: P8061-28-30K
  • Total Availability: 1,144
  • Manufacturer: Progress
  • Find: Similar Items
  • Pkg Sizes: 4 ($162.28) ·
P80612830K - Progress Lighting

Total Availability: In Stock

LED25A230E26850 - Keystone

Commercial A23 Led Lamp. 25W, E26 Base, 5000K, 120-277V Input. Omni-Directional

  • MFR Part #: KT-LED25A23-O-E26-850
  • Total Availability: 17
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($53.83) ·
LED25A230E26850 - Keystone Technologies

Total Availability: In Stock

P262W - Legrand-Pass & Seymour

P&S P262W Disc - Recommend Sub SP26

  • MFR Part #: P262W
  • Total Availability: 1,150
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($33.24) ·
P262W - Pass & Seymour/Legrand

Total Availability: In Stock

LED20A210E26830D - Keystone

Commercial A21 Led Lamp. 20W 3000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.

  • MFR Part #: KT-LED20A21-O-E26-830-DIM /G2
  • Total Availability: 18
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($46.23) ·
LED20A210E26830D - Keystone Technologies

Total Availability: In Stock

L12HIDE26850D - Keystone

Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 1740 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.04 A @ 277 V;0.10 A @ 120 V Current Rating, 2.36 In Diameter, Not Dimmable, 4.92 In Height, IP64 Ip Rating, Made In Usa, 12 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 12 W Wattage

  • MFR Part #: KT-LED12HID-E26-850-D-DP
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($675.20) ·
L12HIDE26850D - Keystone Technologies

Total Availability: Available from manufacturer.

P261120 - Progress

Two-Light Ceiling Fan Kit With Low-Profile White Opal Glass. For Use With P2500, P2501 and P2502 Ceiling Fans and Includes Quick Connector For Easy Wiring. Corresponding Pull Chain Features Antique Brass Finish With A Black Fob. Universal Style For Use With Any Indoor/Outdoor Fans That Accept An Accessory Light. Ul Listed For Wet Locations.

  • MFR Part #: P5139-77
  • Total Availability: 1
  • Manufacturer: Progress
  • Find: Similar Items
  • Pkg Sizes: 1 ($57.06) ·
P261120 - Progress Lighting

Total Availability: In Stock

LED20A210E26850 - Keystone

Commercial A21 Led Lamp. 20W, E26 Base, 5000K, 120-277V Input. Omni-Directional

  • MFR Part #: KT-LED20A21-O-E26-850
  • Total Availability: 8
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($986.40) ·
LED20A210E26850 - Keystone Technologies

Total Availability: In Stock

L18HIDE26850D - Keystone

Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 2610 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.07 A @ 277 V;0.15 A @ 120 V Current Rating, 2.36 In Diameter, Not Dimmable, 5.70 In Height, IP64 Ip Rating, Made In Usa, 12 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 18 W Wattage

  • MFR Part #: KT-LED18HID-E26-850-D-DP
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($624.16) ·
L18HIDE26850D - Keystone Technologies

Total Availability: Available from manufacturer.

LED18HIDE26850D - Keystone

Led Hid Replacement Lamp, 18W, E26 Base, 5000K, 120-277V Input, Directdrive

  • MFR Part #: KT-LED18HID-E26-850-D-DP
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($39.01) ·
LED18HIDE26850D - Keystone Technologies

Total Availability: Available from manufacturer.

LED20A210E26830 - Keystone

Commercial A21 Led Lamp. 20W, E26 Base, 3000K, 120-277V Input. Omni-Directional

  • MFR Part #: KT-LED20A21-O-E26-830
  • Total Availability: 39
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($986.40) ·
LED20A210E26830 - Keystone Technologies

Total Availability: In Stock

LED20A210E26850D - Keystone

Commercial A21 Led Lamp. 20W, E26 Base, 5000K, 120V Input. Omni-Directional, Triac Dimmable

  • MFR Part #: KT-LED20A21-O-E26-850-DIM
  • Nacogdoches Availability: 7
  • Total Availability: 42
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($46.23) ·
LED20A210E26850D - Keystone Technologies

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LED80HIDHEX39850 - Keystone

Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled

  • MFR Part #: KT-LED80HID-H-EX39-850-D /G3-D
  • Total Availability: 1
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($149.00) ·
LED80HIDHEX39850 - Keystone Technologies

Total Availability: In Stock

LED14A210E26830 - Keystone

Commercial A21 Led Lamp. 14W, E26 Base, 3000K, 120-277V Input. Omni-Directional

  • MFR Part #: KT-LED14A21-O-E26-830
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($28.42) ·
LED14A210E26830 - Keystone Technologies

Total Availability: Available from manufacturer.

LED14A210E26850 - Keystone

Commercial A21 Led Lamp. 14W, E26 Base, 5000K, 120-277V Input. Omni-Directional

  • MFR Part #: KT-LED14A21-O-E26-850-DIM /G2
  • Total Availability: 117
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 24 ($916.80) ·
LED14A210E26850 - Keystone Technologies

Total Availability: In Stock

LED10LS3828120 - Ge

Led Lamp, A-Line Type; 4.45 Inch; Ul Approval; Indoor Application; Led Lamp; E26 Medium Base Type; 15000 Life In Hour; A21 Shape Designation; 760 Lumen Intensity; 2850; 80 Color Rendering Index; Arbitrary Shape Description; Voltage Rating (V) 10

  • MFR Part #: LED10LS3/828-120
  • Total Availability: 8
  • Manufacturer: Ge
  • Find: Similar Items
  • Pkg Sizes: 16 ($268.64) ·
LED10LS3828120 - Ge By Current Lamps

Total Availability: In Stock

LED10DA19850 - Ge Current, A Daintree Company

A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length

  • MFR Part #: LED10DA19/850
  • Nacogdoches Availability: 10
  • Total Availability: 51
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 6 ($52.44) ·
LED10DA19850 - Ge By Current Lamps

Available now at Nacogdoches: In Stock

Total Availability: In Stock

L27HIDE26850DG2 - Keystone

Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 7.95 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage

  • MFR Part #: KT-LED27HID-E26-850-D /G2-DP
  • Total Availability: 4
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($761.44) ·
L27HIDE26850DG2 - Keystone Technologies

Total Availability: In Stock

LED9.5A190827G3 - Keystone

A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Generation 3

  • MFR Part #: KT-LED9.5A19-O-827 /G3
  • Total Availability: 2,654
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 60 ($136.20) ·
LED9.5A190827G3 - Keystone Technologies

Total Availability: In Stock

HID80VE26850BYPG - Rab Lighting Inc

Hid Replacements 10000 Lumens Hid 80W Vertical Base E26 80CRI 5000K Ballast Bypass Garage Light

MFR Part #:
HID-80-V-E26-850-BYP-GL
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
1 Each ($50.76)
P260309 - Progress

3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.

MFR Part #:
P2603-09
Manufacturer:
Progress
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
5 Each ($137.25)
P80612830K - Progress

The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.

MFR Part #:
P8061-28-30K
Manufacturer:
Progress
Local Availability:
Out Of Stock
Total Availability:
1,144 Each
Pkg Sizes:
4 Each ($162.28)

Looking for lighting?

Check out our new Lighting Showroom!

LED25A230E26850 - Keystone

Commercial A23 Led Lamp. 25W, E26 Base, 5000K, 120-277V Input. Omni-Directional

MFR Part #:
KT-LED25A23-O-E26-850
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($53.83)
P262W - Legrand-Pass & Seymour

P&S P262W Disc - Recommend Sub SP26

MFR Part #:
P262W
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1,150 Each
Pkg Sizes:
20 Each ($33.24)
LED20A210E26830D - Keystone

Commercial A21 Led Lamp. 20W 3000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.

MFR Part #:
KT-LED20A21-O-E26-830-DIM /G2
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($46.23)
L12HIDE26850D - Keystone

Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 1740 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.04 A @ 277 V;0.10 A @ 120 V Current Rating, 2.36 In Diameter, Not Dimmable, 4.92 In Height, IP64 Ip Rating, Made In Usa, 12 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 12 W Wattage

MFR Part #:
KT-LED12HID-E26-850-D-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
16 Each ($675.20)
P261120 - Progress

Two-Light Ceiling Fan Kit With Low-Profile White Opal Glass. For Use With P2500, P2501 and P2502 Ceiling Fans and Includes Quick Connector For Easy Wiring. Corresponding Pull Chain Features Antique Brass Finish With A Black Fob. Universal Style For Use With Any Indoor/Outdoor Fans That Accept An Accessory Light. Ul Listed For Wet Locations.

MFR Part #:
P5139-77
Manufacturer:
Progress
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($57.06)
LED20A210E26850 - Keystone

Commercial A21 Led Lamp. 20W, E26 Base, 5000K, 120-277V Input. Omni-Directional

MFR Part #:
KT-LED20A21-O-E26-850
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
24 Each ($986.40)
L18HIDE26850D - Keystone

Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 2610 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.07 A @ 277 V;0.15 A @ 120 V Current Rating, 2.36 In Diameter, Not Dimmable, 5.70 In Height, IP64 Ip Rating, Made In Usa, 12 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 18 W Wattage

MFR Part #:
KT-LED18HID-E26-850-D-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
16 Each ($624.16)
LED18HIDE26850D - Keystone

Led Hid Replacement Lamp, 18W, E26 Base, 5000K, 120-277V Input, Directdrive

MFR Part #:
KT-LED18HID-E26-850-D-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($39.01)
LED20A210E26830 - Keystone

Commercial A21 Led Lamp. 20W, E26 Base, 3000K, 120-277V Input. Omni-Directional

MFR Part #:
KT-LED20A21-O-E26-830
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
39 Each
Pkg Sizes:
24 Each ($986.40)
LED20A210E26850D - Keystone

Commercial A21 Led Lamp. 20W, E26 Base, 5000K, 120V Input. Omni-Directional, Triac Dimmable

MFR Part #:
KT-LED20A21-O-E26-850-DIM
Manufacturer:
Keystone
Local Availability:
In Stock
Total Availability:
42 Each
Pkg Sizes:
1 Each ($46.23)
LED80HIDHEX39850 - Keystone

Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled

MFR Part #:
KT-LED80HID-H-EX39-850-D /G3-D
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($149.00)
LED14A210E26830 - Keystone

Commercial A21 Led Lamp. 14W, E26 Base, 3000K, 120-277V Input. Omni-Directional

MFR Part #:
KT-LED14A21-O-E26-830
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($28.42)
LED14A210E26850 - Keystone

Commercial A21 Led Lamp. 14W, E26 Base, 5000K, 120-277V Input. Omni-Directional

MFR Part #:
KT-LED14A21-O-E26-850-DIM /G2
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
117 Each
Pkg Sizes:
24 Each ($916.80)
LED10LS3828120 - Ge

Led Lamp, A-Line Type; 4.45 Inch; Ul Approval; Indoor Application; Led Lamp; E26 Medium Base Type; 15000 Life In Hour; A21 Shape Designation; 760 Lumen Intensity; 2850; 80 Color Rendering Index; Arbitrary Shape Description; Voltage Rating (V) 10

MFR Part #:
LED10LS3/828-120
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
16 Each ($268.64)
LED10DA19850 - Ge Current, A Daintree Company

A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length

MFR Part #:
LED10DA19/850
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
In Stock
Total Availability:
51 Each
Pkg Sizes:
6 Each ($52.44)
L27HIDE26850DG2 - Keystone

Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 7.95 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage

MFR Part #:
KT-LED27HID-E26-850-D /G2-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
16 Each ($761.44)
LED9.5A190827G3 - Keystone

A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Generation 3

MFR Part #:
KT-LED9.5A19-O-827 /G3
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
2,654 Each
Pkg Sizes:
60 Each ($136.20)

Begin Live Chat