Add More Items
View All Quick Selects
Below you can add an image for 'P2631' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
Total Availability: In Stock
Check local availability
Book Price
$27.45
Each
P&S P262W Disc - Recommend Sub SP26
$166.22
Per 100
Check out our new Lighting Showroom!
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
$8.77
Two-Light Ceiling Fan Kit With Low-Profile White Opal Glass. For Use With P2500, P2501 and P2502 Ceiling Fans and Includes Quick Connector For Easy Wiring. Corresponding Pull Chain Features Antique Brass Finish With A Black Fob. Universal Style For Use With Any Indoor/Outdoor Fans That Accept An Accessory Light. Ul Listed For Wet Locations.
$57.06
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,607.41
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$14.97
Led BR30 Lamp, 80, 2700 K, 650 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 In Length
$7.92
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
P&S PJSE26W Sec WP JR Jum Splex End
$5.02
This item is no longer available. Click to view alternate items.
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 277V Ac, 2-Pole 3-Wire Grounding, L7-30P, Screw Terminal, Black and White.
$43.83
Commercial A21 Led Lamp. 20W, E26 Base, 3000K, 120-277V Input. Omni-Directional
$41.10
Commercial A21 Led Lamp. 20W 3000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.
$46.23
Receiver Head P300-R
$535.00
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8.19
P&S 97030I Timer 30MIN 1HP20A125V/1
$51.16
00032664627163|0032664|032664627163|03266462716|62716|PJ264A SP L|PJ264ASPL|PJ264A-SP-L|Wallplate 4G Decorator Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ264A SP L|Arrow Hart - Cooper Wiring Devices PJ264ASPL|Arrow Hart - Cooper Wiring Devices PJ264A-SP-L|Cooper Wiring Devices PJ264A SP L|Cooper Wiring Devices PJ264ASPL|Cooper Wiring Devices PJ264A-SP-L|Cooperwiring PJ264A SP L|Cooperwiring PJ264ASPL|Cooperwiring PJ264A-SP-L|Eagle PJ264A SP L|Eagle PJ264ASPL|Eagle PJ264A-SP-L|Eaton PJ264A SP L|Eaton
$3.10
A Line Bulbs 800 Lumens Led A19 9W 60EQ E26 CRI80 3000K Non-Dimming
$2.62
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
20
Popularity
Default