Add More Items
View All Quick Selects
Below you can add an image for 'P300358' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Receiver Head P300-R
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$535.00
Each
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
Check out our new Lighting Showroom!
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
Total Availability: In Stock
$58.59
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip
$350.11
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3500K, 80 Cri
$3.36
Gel LED7XDMRX1683035 Ge Led MR16 35
$17.97
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3500K, 80 Cri
$3.00
Gel LED12DP30RW82740-120 42134 Dire
$29.10
Lith Epanl 22 34L 35K M4 Led Flat P
$89.99
Lith WF4 Led 27K30K35K 90CRI MW M6
$32.00
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
$60.30
Metalux 2X2 CGT Led Panel 4000K 80CRI 3582 Lumens
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$52.52
00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D Dim|MR16-8-830-35D-D1M|MR16883035DDIM|MR16-8-830-35D-Dim|MR16 8W 50EQ 570LM GU5.3 3K D 35DEG 12PK|Rab Lighting MR16 8 830 35D Dim|Rab Lighting MR16-8-830-35D-D1M|Rab Lighting MR16883035DDIM|Rab Lighting MR16-8-830-35D-Dim|Rab MR16 8 830 35D Dim|Rab MR16-8-830-35D-D1M|Rab MR16883035DDIM|Rab MR16-8-830-35D-Dim|Rablighting MR16 8 830 35D Dim|Rablighting MR16-8-830-35D-D1M|Rablighting MR16883035DDIM|Rablighting MR16-8-830-35D-Dim
$7.50
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
$8.77
Led BR30 Lamp, 80, 2700 K, 650 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 In Length
$7.92
Ge Led Lamps, White, 7 WTT, 520 LM, 3000 K, 74.3 Cri, Dimmable, PAR20, Medium Screw Base, 3.5 In Length, 25000 HR Average Life
$11.89
20
Popularity
Default