P474 - 1-1/4 Gry Nyl STRT L/T Conn

Southwire Rough Electrical Com

  • $6.05 (Each)
  • $6.05 (Each)

  • $30.23 (Per 5)

  • $302.31 (Per 50)

  • $604.62 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P474
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
P474
Description
1-1/4 Gry Nyl STRT L/T Conn
1-1/4IN ST LT Conn Plastic
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
751338216020 / 00751338216020
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.05 (Each)
Carton
$30.23 (Per 5)
Standard Packaging
$302.31 (Per 50)
Stock Availability
Palestine
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P474 - Large Image
Attachments
 
 
P474 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Descriptions
Description
1-1/4 GRY NYL STRT L/T CONN
Features
Topazs component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditionswhile ensuring the most secure connection. Nonmetallic construction offers the maximum flexibility; available in gray as a straight fixture, easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8 with a 1/2 KO up to 2. UL listed.
extra long description
STRAIGHT TYPE; NYLON 6/6 MATERIAL; FLEXIBLE NON-METALLIC LIQUID TIGHT TUBING USED ON; UL (CANADA AND US) APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; NYLON INSULATED THROAT TYPE; OVERALL DIMENSION 2.39 INCH DIAMETER X 2.46 INCH LENGTH; APPLICATION WET AND DRY LOCATION
Product Type
Liquidtight Conduit Connector
Long Description
LIQUIDTIGHT CONDUIT CONNECTOR, STRAIGHT TYPE; NYLON 6/6 MATERIAL; FLEXIBLE NON-METALLIC LIQUIDTIGHT TUBING USED ON; UL, CSA APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; COLOR GRAY; OVERALL DIAMETER 2.4 INCH; THREAD SIZE 0.57 INCH
Additional Information
Color Gray; Overall Diameter 2.4 Inch; Thread Size 0.57 Inch
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Manufacturer Information
Manufacturers Part Number
P474
Brand
Southwire Rough Electrical Com
GTIN
00751338216020
UPC
751338216020
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.02
Carton
5
Package
50
Uses, Certifications, and Standards
Used On
Flexible Non-Metallic Liquidtight Tubing
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat