Add More Items
View All Quick Selects
Below you can add an image for 'P4767' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Axis P1447-Le Network Camera
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
$40.57
Each
Check out our new Lighting Showroom!
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$361.88
$364.05
Eaton Crouse-Hinds Series Champ Pro Pfma Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 400W Equivalent, Heat and Impact Resistant Glass Lens, 13000 Lumens, 140 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 93W, 7X6 Optics
$6,970.65
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
$63.48
$194.13
$119.94
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height
$975.29
Per 100
P&S RTM1478 Disc Sub F1478
$58.88
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
$172.31
$472.24
$366.88
$210.15
$252.02
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|Halo RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|Cooperlighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|Halo - Cooper Lighting RL560WH6940|Halo RL560WH6940|20332857
$31.64
The P6-14R-T Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$1,244.72
Per 1,000
00080083712557|0080083|080083712557|08008371255|71255|RL560WH9935|Halo RL56 WH 900LM 90CRI 3500K, C&I, LD|Cooper Lighting RL560WH9935|Cooperlighting RL560WH9935|Eaton / Cooper Lighting RL560WH9935|Eaton Cooper Lighting RL560WH9935|Eeton Cooper Lighting RL560WH9935|Halo - Cooper Lighting RL560WH9935|Halo RL560WH9935
Total Availability:
$24.23
This item is no longer available. Click to view alternate items.
20
Popularity
Default