Add More Items
View All Quick Selects
Below you can add an image for 'P492' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non-Metallic 90° Connector, 3/4 In Trade Size, Plastic, Gray, 2.55 In Length, 2.550 In Diameter, Threaded X Screw-In Connection, 3/4 In Knockout Size, 0.102 LB/Ea
Mineral Wells Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,096.02
Per 100
3/4" Nonmetallic Screw-On 90 Degree Connector
$567.30
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 3/4".
$487.22
3/4 Inch 90 Degree Bullet Connector Connector
$2,384.04
Non-Metallic Liquid Tight 90°Connector, 3/4 In Trade Size, Thermoplastic, Molded, 1.76 In Diameter, 3/4 In Thread Size, Threaded Connection, 1 Outlet, 23.19 LB/100
$6,888.63
3/4 Inch 90 Degree Liquidtight Non-Metallic Fitting
$1,754.78
20
Popularity
Default