Add More Items
View All Quick Selects
Below you can add an image for 'P500230' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$75.00
Each
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Total Availability: In Stock
$8,520.01
Per 100
Check out our new Lighting Showroom!
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
$1.88
S500 Series 5A 250V Fuse 5X20MM
LD5001A11 Cord Set
$2.31
Embrace A Statement-Making Lighting Design With The Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A Light Source Glows From Within A Clear Glass Globe Shade That Fosters A Soft and Ending Design. The Metal Cap and Light Base Are Coated In A Beautiful Brushed Nickel Finish That Accentuates The Hanging Light'S Modern Aesthetic.
$123.55
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$197.97
LD5001A05 Cord Set
$3.78
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
$279.98
Elegant In Its Simplicity, The Versatile Clarion Pendant Features A Clear Glass Shade That Embraces Minimalist Modernity and Functional Task Lighting. The Glass Shade Rests At The End Of A Sleek Brushed Nickel Bar That Attaches to The Ceiling. Each Light Fixture Has A Swivel At Its Base That Makes It Perfect For Installing On Flat or Angled Ceilings.
$151.04
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
$141.67
The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector
$3.94
Conduit Pipe 22023500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 3-1/2 In, Flexibility: Rigid, NPT, 15 In Bend Radius, Dimension B: 22-3/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Request Quote
500 Va CNTRL XFRM
$204.00
The Polaris IPLD500-8 Multi-Tap Dual-Sided Entry Connector Features 8 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays
$199.67
TFFN 18-16 STR Cu PK 500SPC
$98.84
Per 1,000 Feet
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 500 Va
The Polaris IPL500-3 Multi-Tap Single Side Entry Connector Features 3 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
$94.25
The GCE500-1/0 E Style Grounding Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837 - 2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & CSA22.22 Certified For Grounding, Bonding and Is Suitable For Direct Burial In Earth or Concrete.
$34.93
20
Popularity
Default