Add More Items
View All Quick Selects
Below you can add an image for 'P500240' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
Total Availability: In Stock
Check local availability
Book Price
$279.98
Each
Elegant In Its Simplicity, The Versatile Clarion Pendant Features A Clear Glass Shade That Embraces Minimalist Modernity and Functional Task Lighting. The Glass Shade Rests At The End Of A Sleek Brushed Nickel Bar That Attaches to The Ceiling. Each Light Fixture Has A Swivel At Its Base That Makes It Perfect For Installing On Flat or Angled Ceilings.
$151.04
Check out our new Lighting Showroom!
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,520.01
Per 100
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$75.00
LD5001A05 Cord Set
$3.78
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
$1.88
S500 Series 5A 250V Fuse 5X20MM
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$197.97
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 500 Va
500 Va CNTRL XFRM
$204.00
The GCE500-250-X E Style Ground Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837-2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & Csa Certified For Grounding, Bonding and Suitable For Direct Burial In Earth or Concrete.
$57.96
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
$141.67
TFFN 18-16 STR Cu PK 500SPC
$101.55
Per 1,000 Feet
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva
$228.90
LD5001A11 Cord Set
$2.31
XHHW 500 STR Al BK
$2,859.05
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 500 Va
$175.58
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
$10,799.05
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
$29.54
Per Foot
20
Popularity
Default