Add More Items
View All Quick Selects
Below you can add an image for 'P500284' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$75.00
Each
00800838267281|0008008|00800838267281|80083826728|26728|BLD6089SWH|Cooper Light BLD6089SWH|Cooper Lighting BLD6089SWH|Cooper Lighting Solutions BLD6089SWH|Cooper Lite BLD6089SWH
Total Availability: In Stock
$32.27
Check out our new Lighting Showroom!
Embrace A Statement-Making Lighting Design With The Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A Light Source Glows From Within A Clear Glass Globe Shade That Fosters A Soft and Ending Design. The Metal Cap and Light Base Are Coated In A Beautiful Brushed Nickel Finish That Accentuates The Hanging Light'S Modern Aesthetic.
$123.55
Elegant In Its Simplicity, The Versatile Clarion Pendant Features A Clear Glass Shade That Embraces Minimalist Modernity and Functional Task Lighting. The Glass Shade Rests At The End Of A Sleek Brushed Nickel Bar That Attaches to The Ceiling. Each Light Fixture Has A Swivel At Its Base That Makes It Perfect For Installing On Flat or Angled Ceilings.
$151.04
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.69
YA28-LH94TN
$59.79
Emergency Battery Pack For Fluorescent Lamps, 500 Lumens
$90.99
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
28089 Led
$16.79
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
$17.34
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
$141.67
Elevate Your Design Vision With Just The Flip Of A Switch With Our Intrinsic Surface Mount Led Collection. The Simple, Classic Design Of These Light Fixtures Can Easily Be Installed Into A Variety Of Style Applications In Both Residential and Commercial Settings. We Offer Two Different Sizes Of Surface Mounts, Both Coated In A Crisp White Finish, to Meet Your Unique Design Needs. Each Smooth Trim Ring Surrounds An Integrated Led Light Fixture Ready to Emit General Ambient Lighting Wherever It Calls Home In
$23.55
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,520.01
Per 100
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
$1.88
S500 Series 5A 250V Fuse 5X20MM
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$43.07
00517121431580|0005171|00517121431580|51712143158|43158|GMC500MA|Buss Bussman GMC500MA|Buss GMC500MA|Bussmann GMC500MA|Bussmann Nonstocks GMC500MA|Bussn GMC500MA|Cooper - Bussmann GMC500MA|Cooper - Cooper Lighting GMC500MA|Cooper B-Line GMC500MA|Cooper Bussmann LLC GMC500MA|Cooper Crouse GMC500MA|Cooper Crouse Hinds Inc GMC500MA|Cooper Crouse-Hinds GMC500MA|Cooper GMC500MA|Cooper Lighting GMC500MA|Cooper Lighting Inc. GMC500MA|Cooper Lighting Solutions - Canada GMC500MA|Cooper Lighting Solutions GMC500MA|C
$5.20
LD5001A11 Cord Set
$2.31
Led A-Shape Lamp, 5000 K, 15 W, Non Dimmable
$9.47
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
20
Popularity
Default