Add More Items
View All Quick Selects
Below you can add an image for 'P500311' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Embrace A Statement-Making Lighting Design With The Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A Light Source Glows From Within A Clear Glass Globe Shade That Fosters A Soft and Ending Design. The Metal Cap and Light Base Are Coated In A Beautiful Brushed Nickel Finish That Accentuates The Hanging Light'S Modern Aesthetic.
Total Availability: In Stock
Check local availability
Book Price
$123.55
Each
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$75.00
Check out our new Lighting Showroom!
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
00517121431580|0005171|00517121431580|51712143158|43158|GMC500MA|Buss Bussman GMC500MA|Buss GMC500MA|Bussmann GMC500MA|Bussmann Nonstocks GMC500MA|Bussn GMC500MA|Cooper - Bussmann GMC500MA|Cooper - Cooper Lighting GMC500MA|Cooper B-Line GMC500MA|Cooper Bussmann LLC GMC500MA|Cooper Crouse GMC500MA|Cooper Crouse Hinds Inc GMC500MA|Cooper Crouse-Hinds GMC500MA|Cooper GMC500MA|Cooper Lighting GMC500MA|Cooper Lighting Inc. GMC500MA|Cooper Lighting Solutions - Canada GMC500MA|Cooper Lighting Solutions GMC500MA|C
$5.20
Elegant In Its Simplicity, The Versatile Clarion Pendant Features A Clear Glass Shade That Embraces Minimalist Modernity and Functional Task Lighting. The Glass Shade Rests At The End Of A Sleek Brushed Nickel Bar That Attaches to The Ceiling. Each Light Fixture Has A Swivel At Its Base That Makes It Perfect For Installing On Flat or Angled Ceilings.
$151.04
00051712647991|0051712|051712647991|05171264799|64799|Gma 500 R|GMA500R|Gma-500-R|Gma 500MA Buss Fuse|Bussman Gma 500 R|Bussman GMA500R|Bussman Gma-500-R|Bussmann Division Gma 500 R|Bussmann Division GMA500R|Bussmann Division Gma-500-R|Bussmann Gma 500 R|Bussmann GMA500R|Bussmann Gma-500-R|Cooper Bussmann Gma 500 R|Cooper Bussmann GMA500R|Cooper Bussmann Gma-500-R|Cooper Bussmann North America Elect Gma 500 R|Cooper Bussmann North America Elect GMA500R|Cooper Bussmann North America Elect Gma-500-R|Eaton Bu
$4.23
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,520.01
Per 100
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
$141.67
S500 Series 5A 250V Fuse 5X20MM
$1.88
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$197.97
YA31-2LH93TN
$48.39
LD5001A11 Cord Set
$2.31
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
$279.98
LD5001A05 Cord Set
$3.78
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 500 Va
The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector
$3.94
00077680308993|0077680|077680308993|07768030899|30899|18BEB42T500|16-2(1TPJ)Pe GY12-2BK We GN MCTUFFLUM250|Afc Cabel System 18BEB42T500|Afc Cable Sys 18BEB42T500|Afc Cable Systems 18BEB42T500|26121629|1765|Power Cable|Power Generation and Distribution Machinery and Accessories|26120000|Power Cable|26121600|Electrical Wire and Cable and Harness|14173574
$1,952.60
Per 1,000
TFFN 18-16 STR Cu PK 500SPC
$98.84
Per 1,000 Feet
20
Popularity
Default