Add More Items
View All Quick Selects
Below you can add an image for 'P500325' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$75.00
Each
LD5001A05 Cord Set
$3.78
Check out our new Lighting Showroom!
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
Total Availability: In Stock
$1.88
S500 Series 5A 250V Fuse 5X20MM
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
Per 100
Embrace A Statement-Making Lighting Design With The Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A Light Source Glows From Within A Clear Glass Globe Shade That Fosters A Soft and Ending Design. The Metal Cap and Light Base Are Coated In A Beautiful Brushed Nickel Finish That Accentuates The Hanging Light'S Modern Aesthetic.
$123.55
The I32 Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I32 Switches From The Existing Ac Ballast to Operate One Of The Existing Lamps For 90 Minutes In The Emergency Mode. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can. The I32 Can Be Used With Most 2'-4' T8 Thru T12 Lamps and 28W T5 Lamps, With An Initial Output Of Up to 500 Lumens For One Lamp, and Features Lamp Selector Leads
$134.49
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
$17.34
Emergency Battery Pack For Fluorescent Lamps, 500 Lumens
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$90.99
Elegant In Its Simplicity, The Versatile Clarion Pendant Features A Clear Glass Shade That Embraces Minimalist Modernity and Functional Task Lighting. The Glass Shade Rests At The End Of A Sleek Brushed Nickel Bar That Attaches to The Ceiling. Each Light Fixture Has A Swivel At Its Base That Makes It Perfect For Installing On Flat or Angled Ceilings.
$151.04
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,520.01
Led Emergency Back-Up Kit, 5W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories
$162.56
TFFN 18-16 STR Cu PK 500SPC
$98.84
Per 1,000 Feet
Machine Tool Rated Molded Industrial Control Transformer, 575/460/230 PV, 115/95 SV, 500 Kva
$293.25
500 Va CNTRL XFRM
$204.00
320/400/500W Led Linear High Bay 35K/4K/5K 120-277
$344.99
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
$279.98
LD5001A11 Cord Set
$2.31
Halogen Lamp, T3 Shape, 3000 K, 10550 LM Brightness (Lumens), 500 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
$3.71
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
$197.97
20
Popularity
Default