Add More Items
View All Quick Selects
Below you can add an image for 'P500357' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$75.00
Each
Embrace A Statement-Making Lighting Design With The Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A Light Source Glows From Within A Clear Glass Globe Shade That Fosters A Soft and Ending Design. The Metal Cap and Light Base Are Coated In A Beautiful Brushed Nickel Finish That Accentuates The Hanging Light'S Modern Aesthetic.
Total Availability: In Stock
$123.55
Check out our new Lighting Showroom!
Elegant In Its Simplicity, The Versatile Clarion Pendant Features A Clear Glass Shade That Embraces Minimalist Modernity and Functional Task Lighting. The Glass Shade Rests At The End Of A Sleek Brushed Nickel Bar That Attaches to The Ceiling. Each Light Fixture Has A Swivel At Its Base That Makes It Perfect For Installing On Flat or Angled Ceilings.
$151.04
Emergency Battery Pack For Fluorescent Lamps, 500 Lumens
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$90.99
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
$17.34
00080083712557|0080083|080083712557|08008371255|71255|RL560WH9935|Halo RL56 WH 900LM 90CRI 3500K, C&I, LD|Cooper Lighting RL560WH9935|Cooperlighting RL560WH9935|Eaton / Cooper Lighting RL560WH9935|Eaton Cooper Lighting RL560WH9935|Eeton Cooper Lighting RL560WH9935|Halo - Cooper Lighting RL560WH9935|Halo RL560WH9935
Total Availability:
$24.23
This item is no longer available. Click to view alternate items.
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
$1.88
S500 Series 5A 250V Fuse 5X20MM
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,520.01
Per 100
TFFN 18-16 STR Cu PK 500SPC
$98.84
Per 1,000 Feet
Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 Cri
$69.60
Emergency Ballast For T12/T8 Lamps. 120/277V Input, 500 Lumen, 90 Minutes. With Instruction Sheet, Test Switch and Wiring Accessories
$95.47
00191848536575|0191848|191848536575|19184853657|53657|BLC 2X4 4000LM 35K|BLC2X44000LM35K|BLC-2X4-4000LM-35K|Troffer|Acuity Brands BLC 2X4 4000LM 35K|Acuity Brands BLC2X44000LM35K|Acuity Brands BLC-2X4-4000LM-35K|Lithonia BLC 2X4 4000LM 35K|Lithonia BLC2X44000LM35K|Lithonia BLC-2X4-4000LM-35K|Lithonia Lighting BLC 2X4 4000LM 35K|Lithonia Lighting BLC2X44000LM35K|Lithonia Lighting BLC-2X4-4000LM-35K|Lithonialighting BLC 2X4 4000LM 35K|Lithonialighting BLC2X44000LM35K|Lithonialighting BLC-2X4-4000LM-35K
$129.00
500 Va CNTRL XFRM
$204.00
LD5001A11 Cord Set
$2.31
The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector
$3.94
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
Led Emergency Back-Up Kit, 5W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories
$162.56
Halogen Lamp, T3 Shape, 3000 K, 10550 LM Brightness (Lumens), 500 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
$3.71
20
Popularity
Default