Add More Items
View All Quick Selects
Below you can add an image for 'P500359' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$75.00
Each
00080083712557|0080083|080083712557|08008371255|71255|RL560WH9935|Halo RL56 WH 900LM 90CRI 3500K, C&I, LD|Cooper Lighting RL560WH9935|Cooperlighting RL560WH9935|Eaton / Cooper Lighting RL560WH9935|Eaton Cooper Lighting RL560WH9935|Eeton Cooper Lighting RL560WH9935|Halo - Cooper Lighting RL560WH9935|Halo RL560WH9935
Total Availability:
$24.23
This item is no longer available. Click to view alternate items.
Check out our new Lighting Showroom!
Elegant In Its Simplicity, The Versatile Clarion Pendant Features A Clear Glass Shade That Embraces Minimalist Modernity and Functional Task Lighting. The Glass Shade Rests At The End Of A Sleek Brushed Nickel Bar That Attaches to The Ceiling. Each Light Fixture Has A Swivel At Its Base That Makes It Perfect For Installing On Flat or Angled Ceilings.
Total Availability: In Stock
$151.04
Embrace A Statement-Making Lighting Design With The Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A Light Source Glows From Within A Clear Glass Globe Shade That Fosters A Soft and Ending Design. The Metal Cap and Light Base Are Coated In A Beautiful Brushed Nickel Finish That Accentuates The Hanging Light'S Modern Aesthetic.
$123.55
Emergency Battery Pack For Fluorescent Lamps, 500 Lumens
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$90.99
00190887602692|0190887|190887602692|19088760269|60269|Epanl 24 40L 35K|EPANL2440L35K|Epanl-24-40L-35K|Flat Panel|Acuity Brands Epanl 24 40L 35K|Acuity Brands EPANL2440L35K|Acuity Brands Epanl-24-40L-35K|Lithonia Epanl 24 40L 35K|Lithonia EPANL2440L35K|Lithonia Epanl-24-40L-35K|Lithonia Lighting Epanl 24 40L 35K|Lithonia Lighting EPANL2440L35K|Lithonia Lighting Epanl-24-40L-35K|Lithonialighting Epanl 24 40L 35K|Lithonialighting EPANL2440L35K|Lithonialighting Epanl-24-40L-35K
$110.96
00191848536575|0191848|191848536575|19184853657|53657|BLC 2X4 4000LM 35K|BLC2X44000LM35K|BLC-2X4-4000LM-35K|Troffer|Acuity Brands BLC 2X4 4000LM 35K|Acuity Brands BLC2X44000LM35K|Acuity Brands BLC-2X4-4000LM-35K|Lithonia BLC 2X4 4000LM 35K|Lithonia BLC2X44000LM35K|Lithonia BLC-2X4-4000LM-35K|Lithonia Lighting BLC 2X4 4000LM 35K|Lithonia Lighting BLC2X44000LM35K|Lithonia Lighting BLC-2X4-4000LM-35K|Lithonialighting BLC 2X4 4000LM 35K|Lithonialighting BLC2X44000LM35K|Lithonialighting BLC-2X4-4000LM-35K
$129.00
Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$3,644.90
Per 100
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt
$9.88
00190887602647|0190887|190887602647|19088760264|60264|Epanl 22 34L 35K|EPANL2234L35K|Epanl-22-34L-35K|Flat Panel|Acuity Brands Epanl 22 34L 35K|Acuity Brands EPANL2234L35K|Acuity Brands Epanl-22-34L-35K|Lithonia Epanl 22 34L 35K|Lithonia EPANL2234L35K|Lithonia Epanl-22-34L-35K|Lithonia Lighting Epanl 22 34L 35K|Lithonia Lighting EPANL2234L35K|Lithonia Lighting Epanl-22-34L-35K|Lithonialighting Epanl 22 34L 35K|Lithonialighting EPANL2234L35K|Lithonialighting Epanl-22-34L-35K
$89.99
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$8,520.01
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$5,107.95
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
$17.34
The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$1,087.53
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
$1.88
S500 Series 5A 250V Fuse 5X20MM
The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector
$3.94
Eaton CN35 Electrically Held Lighting Contactor , 1 No, 20 A, Three-Pole, Electrically Held, CN35, Lighting Contactors , 120 V/60 HZ or 110 V/50 HZ Coil
$929.14
20
Popularity
Default