Add More Items
View All Quick Selects
Below you can add an image for 'P5712' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
Check local availability
Book Price
$40.57
Each
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, M12, 500 Ma At 6-30 VDC, 4 Pin, <1% Sensing Range, No PNP Open Collector, 6-48 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$140.09
Check out our new Lighting Showroom!
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
Per 100
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, 6.6 FT, 500 Ma At 6-30 VDC, <1% Sensing Range, PVC, No NPN Open Collector, 6-48 VDC
$126.69
E57G Prox, 18MM, DC, Unsh, PNP, No, Ext, SN=12MM, QD
$160.50
OBS25322 42W, 30"" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
$24.57
30W, T12 Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, 18000 Avg Rated Life At 3 HRS/Start
$5.48
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
E57P Prox, 12MM, DC, SH, PNP, NC, STD, SN=2MM, QD
$294.97
E57 Premium+ Series Tubular Inductive Proximity Sensor, 0.47 Dia, Straight, Sensor Distance: 4 MM, 250 Ma Max Ac, 2 - Wire Ac, NC, 250 Ma At 250VAC, 3 Pin Dual Key Micro Connector, 20-250 Vac Input, < 3% Accuracy, None, Un-Shielded
$472.79
"00080083856268|0080083|080083856268|08008385626|85626|HM612840|6"" Module 1000-1500-2000LM 80CRI 4000K|Cooper Lighting HM612840|Cooperlighting HM612840|Eaton / Cooper Lighting HM612840|Eaton Cooper Lighting HM612840|Eeton Cooper Lighting HM612840|Halo - Cooper Lighting HM612840|Halo Commercial HM612840"
$55.41
Premium+ Inductive Proximity Sensor, E57, Straight, Unshielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
$438.08
The Model 257 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 257 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
$98.39
Eaton Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
Premium+ Inductive Proximity Sensor, E57, Straight, Unshielded, 360° Viewable Led, Dual Key Micro, 250 Ma At 250V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-250V
Premium+ Inductive Proximity Sensor, E57, Straight, 30 MM, Unshielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
$457.63
Ring Terminal, Large Wire, 8 Awg, 1/2" Stud Size, Non-Insulated, Bulk Package.
$1,627.50
Per 1,000
Premium+ Inductive Proximity Sensor, E57, Straight, Shielded, 360° Viewable Led, Dual Key Micro, 250 Ma At 250V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-132V
$674.48
Premium+ Inductive Proximity Sensor, E57, Straight, 30 MM, Unshielded, 360° Viewable Led, Dual Key Micro, 250 Ma At 250V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-250V
$518.37
20
Popularity
Default