Add More Items
View All Quick Selects
Below you can add an image for 'P700020' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!
Total Availability: In Stock
Check local availability
Book Price
$53.54
Each
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
Per 100
Check out our new Lighting Showroom!
Two-Light Ceiling Fan Kit With Low-Profile White Opal Glass. For Use With P2500, P2501 and P2502 Ceiling Fans and Includes Quick Connector For Easy Wiring. Corresponding Pull Chain Features Antique Brass Finish With A Black Fob. Universal Style For Use With Any Indoor/Outdoor Fans That Accept An Accessory Light. Ul Listed For Wet Locations.
$57.06
00019813561318|0019813|019813561318|01981356131|56131|P1PXL70SF/D10|PIPXL70SF/D10|Pipxl 70W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL70SF/D10|Rab Lighting PIPXL70SF/D10|Rab P1PXL70SF/D10|Rab PIPXL70SF/D10|Rablighting P1PXL70SF/D10|Rablighting PIPXL70SF/D10
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$327.36
Staple IN3000 Pail Ins 5M 30#
$179.69
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
High Density Poluethylene Duct, 1-1/4 In Trade Size, 7000 FT Length, Orange, 0.15 LB/Ea
$189.91
Per 100 Feet
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 In Width, Bracket Mount;Ear Wall Mount, 11 LB/Ea
$718.47
Conduit Pipe 25020704 Phoenix Conduit Nipple, Steel, Galvanized, 2 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$476.94
Stainless Steel 316 Emt Compression Coupling 3/4"
$45.65
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
Conduit Pipe 25020701 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 1-3/8 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$403.74
00080083760299|0080083|080083760299|08008376029|76029|NFFLD S C70 T Unv|NFFLDSC70TUNV|NFFLD-S-C70-T-Unv|NF Small, 2500LM, Trunnion, Unv|Cooper Lighting NFFLD S C70 T Unv|Cooper Lighting NFFLDSC70TUNV|Cooper Lighting NFFLD-S-C70-T-Unv|Cooperlighting NFFLD S C70 T Unv|Cooperlighting NFFLDSC70TUNV|Cooperlighting NFFLD-S-C70-T-Unv|Eaton / Cooper Lighting NFFLD S C70 T Unv|Eaton / Cooper Lighting NFFLDSC70TUNV|Eaton / Cooper Lighting NFFLD-S-C70-T-Unv|Eaton Cooper Lighting NFFLD S C70 T Unv|Eaton Cooper Lighting N
$274.28
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
00080083760282|0080083|080083760282|08008376028|76028|NFFLD S C70 KNC Unv|NFFLDSC70KNCUNV|NFFLD-S-C70-KNC-Unv|NF Small, 2500LM, Knuckle, Unv|Cooper Lighting NFFLD S C70 KNC Unv|Cooper Lighting NFFLDSC70KNCUNV|Cooper Lighting NFFLD-S-C70-KNC-Unv|Cooperlighting NFFLD S C70 KNC Unv|Cooperlighting NFFLDSC70KNCUNV|Cooperlighting NFFLD-S-C70-KNC-Unv|Eaton / Cooper Lighting NFFLD S C70 KNC Unv|Eaton / Cooper Lighting NFFLDSC70KNCUNV|Eaton / Cooper Lighting NFFLD-S-C70-KNC-Unv|Eaton Cooper Lighting NFFLD S C70 KNC U
$383.47
Staple IN3000 P5 Insulated
$37.78
Per 1,000
Conduit Pipe 25020707 Phoenix Conduit Nipple, Steel, Galvanized, 3-1/2 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$603.24
3/4" SS316 Emt Compression Coupling
This item is no longer available. Click to view alternate items.
Conduit Pipe 25020705 Phoenix Conduit Nipple, Steel, Galvanized, 2-1/2 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$530.94
These Heavy-Duty Staples Are Designed For Safe and Secure Insulation Of NM (Romex®) Cable Gauges 14/2, 14/2G, 12/2, 12/2G, 10/2, and 10/2G, and Other Wire Up to 31/64-Inch (12 MM) In Width. For Exclusive Use With Klein'S Loose Cable Staplers (Cat. Nos. 450-01 and 450-100). These Ul Listed Insulated Staples Are Available In Packs Of 300.
$12.24
20
Popularity
Default