Add More Items
View All Quick Selects
Below you can add an image for 'P8726' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
Total Availability: In Stock
Check local availability
Book Price
$27.45
Each
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
Check out our new Lighting Showroom!
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
$60.30
P&S P262W Disc - Recommend Sub SP26
$166.22
Per 100
Elevate Your Design Vision With Just The Flip Of A Switch With Our Intrinsic Surface Mount Led Collection. The Simple, Classic Design Of These Light Fixtures Can Easily Be Installed Into A Variety Of Style Applications In Both Residential and Commercial Settings. We Offer Two Different Sizes Of Surface Mounts, Both Coated In A Crisp White Finish, to Meet Your Unique Design Needs. Each Smooth Trim Ring Surrounds An Integrated Led Light Fixture Ready to Emit General Ambient Lighting Wherever It Calls Home In
$23.55
P&S CS8264 Conn Ca Styl 50A250V T/L
$107.91
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
Two-Light Ceiling Fan Kit With Low-Profile White Opal Glass. For Use With P2500, P2501 and P2502 Ceiling Fans and Includes Quick Connector For Easy Wiring. Corresponding Pull Chain Features Antique Brass Finish With A Black Fob. Universal Style For Use With Any Indoor/Outdoor Fans That Accept An Accessory Light. Ul Listed For Wet Locations.
$57.06
00800838267281|0008008|00800838267281|80083826728|26728|BLD6089SWH|Cooper Light BLD6089SWH|Cooper Lighting BLD6089SWH|Cooper Lighting Solutions BLD6089SWH|Cooper Lite BLD6089SWH
$32.27
Commercial A21 Led Lamp. 20W, E26 Base, 3000K, 120-277V Input. Omni-Directional
$41.10
Commercial A21 Led Lamp. 20W 3000K E26 Base. 120-277V Input. Dimmable. Omnidirectional.
$46.23
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 2700K, 90CRI, Clear
$5.24
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 4100 K, Cool White, 120 V, 23 W, 1600 LM Brightness (Lumens), Non Dimmable, Instant, 2.13 In Diameter, 4.88 In Length
$7.51
00032664627163|0032664|032664627163|03266462716|62716|PJ264A SP L|PJ264ASPL|PJ264A-SP-L|Wallplate 4G Decorator Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ264A SP L|Arrow Hart - Cooper Wiring Devices PJ264ASPL|Arrow Hart - Cooper Wiring Devices PJ264A-SP-L|Cooper Wiring Devices PJ264A SP L|Cooper Wiring Devices PJ264ASPL|Cooper Wiring Devices PJ264A-SP-L|Cooperwiring PJ264A SP L|Cooperwiring PJ264ASPL|Cooperwiring PJ264A-SP-L|Eagle PJ264A SP L|Eagle PJ264ASPL|Eagle PJ264A-SP-L|Eaton PJ264A SP L|Eaton
$3.10
This item is no longer available. Click to view alternate items.
Commercial A21 Led Lamp. 14W, E26 Base, 3000K, 120-277V Input. Omni-Directional
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$28.42
P&S CS8265 Plug Ca Styl 50A/250V T/
$7,917.06
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD26W/835, 26 WTT, T4 Shape, G24D-3 G24D-3 Base, 12000 HR, Lumens: 1825 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 6-13/16 In Length
$5.42
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Frosted
$5.63
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/835, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 5-5/16 In Length
$6.10
20
Popularity
Default