325 - 1-1/2" Plastic Bushing

Bridgeport

  • $0.78 (Each)
  • $0.78 (Each)

  • $77.97 (Per 100)

In-Stock: 349 available locally (Kansas City - North, MO) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
325
Manufacturer
Bridgeport
Manufacturer's Part Number
325
Description
1-1/2" Plastic Bushing
Plastic Bushing, 1-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 In Width, 1/2 In Height, 2-3/16 In Diameter, +150 °C Operating Temperature, 0.0183 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003256 / 0781747003256 / 00781747003256
Weight per unit
0.0183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$77.97 (Per 100)
Stock Availability
Kansas City - North
349 (Check another store)
Lenexa
952
All Stores
33,151
Resources
Images
 
 
325 - Small Image
 
325 - Large Image
 
325 - Large Image
 
325 - Video
Attachments
 
 
325 - Specification Sheet
Other Links
 
 
325 - Other
 
325 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Width
2-3/16 in
Height
1/2 in
Diameter
2-3/16 in
Size
1-1/2
Descriptions
Description
1-1/2" PLASTIC BUSHING
Product Type
Plastic Bushing
Long Description
Plastic Bushing, 1-1/2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 in Width, 1/2 in Height, 2-3/16 in Diameter, +150 °C Operating Temperature, 0.0183 lb/EA
Features
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Special Features
Rounded Surface of Bushing
Short Description
Plastic Bushing, 1-1/2 in, Gray
extra long description
BPT 325 1-1/2" PLASTIC BUSH.
Additional Information
media
Yes
Standards Met
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
100 PK;1 CT
Made in USA
yes
Color/Finish
Gray
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Locknut;Box or Connector
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
325
GTIN
00781747003256
UPC
781747003256
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
1.5
Packaging
Weight
0.0183 lb/EA
Weight per each
0.0183
Carton
100
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33,151

Location search:

A-L

Location Stock Available
Andrews
37 View Store
Arlington Branch
333 View Store
Athens
87 View Store
Avondale
65 View Store
Bartlesville
98 View Store
Bastrop
206 View Store
Baytown
43 View Store
Benton
99 View Store
Bentonville
79 View Store
Big Spring
76 View Store
Borger
6 View Store
Bridgeport
75 View Store
Brownsville
106 View Store
Brownwood
71 View Store
Bryan
70 View Store
Burleson
87 View Store
Cabot
36 View Store
Carlsbad
48 View Store
Carthage
79 View Store
Cedar Park
73 View Store
Centennial
146 View Store
Cleburne
32 View Store
Clovis
94 View Store
Colorado Springs
265 View Store
Conroe
97 View Store
Conway
93 View Store
Cookeville
81 View Store
Corsicana
29 View Store
Covington
225 View Store
Dallas
536 View Store
Deer Valley
57 View Store
Denton
18 View Store
Dodge City
72 View Store
Doraville
38 View Store
Dripping Springs
37 View Store
Dumas
53 View Store
Duncan
135 View Store
Durant
166 View Store
Edmond
18 View Store
El Dorado
132 View Store
Enid
67 View Store
Ennis
26 View Store
Fayetteville
10 View Store
Forney
60 View Store
Fort Collins
53 View Store
Fort Smith
42 View Store
Fort Stockton
50 View Store
Ft. Worth
133 View Store
Gainesville
56 View Store
Galena Park
118 View Store
Galveston
39 View Store
Georgetown
31 View Store
Gilbert
73 View Store
Gonzales
113 View Store
Granbury
65 View Store
Greenville
117 View Store
Harlingen
97 View Store
Henderson
93 View Store
Hereford
47 View Store
Hobbs
82 View Store
Hope
2 View Store
Hot Springs
11 View Store
Humble
133 View Store
Huntsville
121 View Store
Hutchinson
36 View Store
Jacksonville
54 View Store
Jasper
57 View Store
Jonesboro
42 View Store
Katy
56 View Store
Kenedy
104 View Store
Kerrville
40 View Store
Kilgore
71 View Store
Killeen
112 View Store
Lafayette
384 View Store
Lancaster
84 View Store
Laredo
255 View Store
Las Cruces
83 View Store
Lawton
168 View Store
League City
63 View Store
Leesville
26 View Store
Lufkin
75 View Store

M-Z

Location Stock Available
Mansfield
24 View Store
Marble Falls
59 View Store
Marietta
19 View Store
Marshall
67 View Store
McKinney
109 View Store
Mesa
77 View Store
Midland
143 View Store
Midwest City
13 View Store
Mineral Wells
64 View Store
Monroe
105 View Store
Moore
254 View Store
Mt. Pleasant
36 View Store
N Little Rock
22 View Store
N. San Antonio
52 View Store
Nashville
309 View Store
Natchitoches
108 View Store
NE Wichita
82 View Store
New Braunfels
139 View Store
New Orleans
659 View Store
Newnan
16 View Store
North Austin
107 View Store
North Fort Worth
40 View Store
Palestine
100 View Store
Pampa
36 View Store
Paris
182 View Store
Pearland
88 View Store
Pearsall
101 View Store
Pecos
456 View Store
Pine Bluff
18 View Store
Pineville
91 View Store
Plainview
60 View Store
Plano
72 View Store
Pleasanton
97 View Store
Prescott Valley
92 View Store
Prosper
74 View Store
Pryor
294 View Store
Rockwall
17 View Store
Rogers
48 View Store
Rome
104 View Store
Roswell
56 View Store
Round Rock
15 View Store
Russellville
11 View Store
Ruston
28 View Store
Salina
124 View Store
San Angelo
21 View Store
San Antonio
55 View Store
San Marcos
236 View Store
Searcy
139 View Store
Shawnee
35 View Store
Sherman
58 View Store
Shreveport
75 View Store
Siloam Springs
85 View Store
South Austin
181 View Store
Spring
171 View Store
Stafford
240 View Store
Stephenville
63 View Store
Stillwater
26 View Store
Stockbridge
91 View Store
Sulphur
276 View Store
Sulphur Springs
161 View Store
Sweetwater
4 View Store
Tampa Bay East
188 View Store
Temple
149 View Store
Terrell
19 View Store
Tomball
17 View Store
Tucson
135 View Store
Uvalde
96 View Store
Vidalia
71 View Store
Waco
314 View Store
Waxahachie
86 View Store
Weatherford
43 View Store
West Dallas
106 View Store
West Ft. Worth
48 View Store
Wichita Falls
163 View Store
Yukon
124 View Store

* All prices subject to change.

Begin Live Chat