Add More Items
View All Quick Selects
Below you can add an image for 'PBTD' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$153.54
Each
¾" Gec Outlet Body LB Type
$80.59
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$279.08
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$190.73
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 3 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$483.28
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$396.22
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$149.67
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 5 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$237.94
PB2
Total Availability: In Stock
$163.72
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 4 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$200.97
HBT-H20
$34.29
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 3 Ports, Single Sided Entry, Tin Plated, Ul, Csa
$112.04
The P10-10R-D Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimping Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$347.96
Per 1,000
Conduit Nipple, 3 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$802.13
Per 100
Device Box, Dead End Type; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; Deep Shape; 3/4 Inch Hub Size; 1 Hub(S); 1 Gang(S); Etl, Ul (Canada and Us), Ul 514A/D, Csa C22.2 Approval; (1) End Hub Location
$164.00
N4 30.5 MM 2 Pushbutton Enclosure 5.7X3.2X2.7 Carbon Steel - Gray
$260.52
Channel Conduit Clamp, Pipe/Rigid Conduit to Strut Type; Hot Rolled Oiled Pickled Astm A36/A635/A575/A576/A1008 Steel Material; Electrogalvanized Finish; 4 Inch Outer Diameter; Two Piece Construction; 1000 LB Load Rating; 3 1/2 Inch Trade Size
$618.87
The P10-14R-D Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$379.04
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
Touch Up Compound, Brush Application; Can Container Type; 1 Pint Container Capacity; Gray Color/Shade; REDH2OT[R] Brand
$141.11
20
Popularity
Default