IT04 - #4-#14 Polaris Insul-Tap Connector

Nsi

  • $21.08 (Each)
  • $21.08 (Each)

  • $252.96 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT04
Manufacturer
Nsi
Manufacturer's Part Number
ITO-4
Description
#4-#14 Polaris Insul-Tap Connector
Insulation-Tap Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 In Overall Length, 600 V, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381950024 / 6623819500246 / 00662381950024
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.08 (Each)
Carton
$252.96 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
IT04 - Small Image
 
IT04 - Large Image
 
IT04 - Large Image
Tech Bulletins
 
 
IT04 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Dimensions and Weight
Overall Length
1.12 in
Descriptions
Product Type
Insulation-Tap Connector
Long Description
Insulation-Tap Connector, #14 AWG Conductor Size, #4 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 in Overall Length, 600 V, 0.06 lb/EA
Short Description
Insulation-Tap Connector, Insulated, 1.12 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
#4-#14 POLARIS INSUL-TAP CONNECTOR
Features
The Polaris ITO-4 2-Port Offset Dual-Sided Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plas
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#4 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Cable
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
12 CT
Manufacturer Information
Manufacturers Part Number
ITO-4
Brand
Nsi Industries
sub brand
Polaris Black
GTIN
00662381950024
UPC
662381950024
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available
Fort Smith
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat