Add More Items
View All Quick Selects
Below you can add an image for 'PBTD' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$153.54
Each
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 4 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$200.97
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$279.08
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 5 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$237.94
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 3 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$483.28
¾" Gec Outlet Body LB Type
$80.59
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$190.73
Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:14, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$2,736.40
Per 100
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$396.22
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 3 Ports, Single Sided Entry, Tin Plated, Ul, Csa
$112.04
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$149.67
HBT-H20
Total Availability: In Stock
$34.29
Conduit Nipple, 4 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 3 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,713.84
Cast Device Box Cover, 40 Mil Gray PVC Coated Ferrous Metal Material; 1 Gang(S); Etl, Ul(Canada and Us), Ul 514A/D, Csa C22.2 Approval; Surface Mounting; (1) Snap-On/Toggle Switch Device Type; Body Style FS/FD; Applicable Standard Iso 9001
$101.20
The P10-10R-D Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimping Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$347.96
Per 1,000
Box MNTNG PLT W/Far SD SPPT, 4" Box, DG 3/4" DP MR
$3,017.41
Receiver Head P300-R
$535.00
Box MNTNG PLT W/Far SD SPPT, 4" Box, SG 3/4" DP MR
$2,633.21
Device Box, Dead End Type; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; Deep Shape; 3/4 Inch Hub Size; 1 Hub(S); 1 Gang(S); Etl, Ul (Canada and Us), Ul 514A/D, Csa C22.2 Approval; (1) End Hub Location
$154.72
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 2.226" Length, 1.25" Width, Steel, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc
Total Availability:
$270.77
This item is no longer available. Click to view alternate items.
20
Popularity
Default