Add More Items
View All Quick Selects
Below you can add an image for 'PBTS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$279.07
Each
Cu Bare 2 Sol SD 500R
Total Availability: In Stock
$2,704.06
Per 1,000 Feet
Building Wire, Copper Conductor Material, 2 Awg Conductor Size, Made In Usa, 500 FT Overall Length, Carton Package Type
$2,107.69
#2 Tinned Copper 500' Reel
Per 1,000
This item is no longer available. Click to view alternate items.
HBT-H20
$34.29
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$396.21
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$149.68
¾" Gec Outlet Body LB Type
$80.59
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$153.55
Copper Butt Splice, Standard Barrel, 500 Kcmil Cable.
$1,532.80
Per 100
Aluminum Mechanical Splice, 500 Kcmil-3/0 Awg, 13/16" Screw Dia, 4 Screws, 3/8" Hex Size, Al/Cu Rated, Tin Plated.
$116.92
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 3 Ports, Single Sided Entry, Tin Plated, Ul, Csa
$112.04
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 4 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$542.72
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 3 Conductors, #2 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +75 °C Operating Temperature, 347 LB/1000 FT
$2,541.23
PB2
$163.72
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 4 Ports, Single Sided Entry, Tin Plated, Ul, Csa
$126.09
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$190.72
Aluminum Splicer Reducer 500 MCM - 3/0 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts.
$5,529.96
Pint Exterior Gray Touch Up
$133.12
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 3 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$483.28
20
Popularity
Default