9335NGK - 3-1/2" RND NM FXTR SPRT BX, GRND Strap

Allied Moulded Products

  • $4.54 (Each)
  • $4.54 (Each)

  • $227.18 (Per 50)

  • $454.36 (Per 100)

In-Stock: 2,741 available locally (Tulsa, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9335NGK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9335-NGK
Description
3-1/2" RND NM FXTR SPRT BX, GRND Strap
20.5 Ci 3.5 RND Nails GRD KLMP 50 LB FX
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339411826 / 00085339411826 / 00085339411826
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$4.54 (Each)
Standard Packaging
$227.18 (Per 50)
Stock Availability
Tulsa
2,741 (Check another store)
All Stores
2,741
Resources
Images
 
 
9335NGK - Large Image
Attachments
 
 
9335NGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-7/8 INCH
Diameter
3-1/2 INCH
Descriptions
Long Description
NON-METALLIC ROUND OUTLET BOX, CEILING FIXTURE, NEW WORK, ROUND TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/8 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; (2) FETTER RING NAIL, GROUND STRAP MOUNTING; 50 PER CARTON STANDARD PACKAGE
Additional Information
Color Beige/Tan; Fixture Support Rating 50 Pound; Application Residential; Applicable Standard ANSI
Commodity Description
OUTLET BOXES - NON METALLIC
Description
3-1/2" RND NM FXTR SPRT BX, GRND STRAP
Product Type
Non-Metallic Round Outlet Box
extra long description
CEILING FIXTURE, NEW WORK, ROUND TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/8 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; (2) FETTER RING NAIL, GROUND STRAP MOUNTING; 50 PER CARTON STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY; (2) NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE SUPPORT RATING 50 POUND; APPLICATION RESIDENTIAL; APPLICABLE STANDARD ANSI; 9335-NG MODEL
Additional Information
Cable Entry
(2) Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9335-NGK
Brand
Allied Moulded Products
GTIN
00085339411826
UPC
085339411826
Taxonomies, Classifications, and Categories
Type
Ceiling Fixture, New Work, Round
Category Description
PLASTIC BOXES
Packaging
Standard Package
50 PER CARTON
Weight per each
0.5
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
(2) Fetter Ring Nail, Ground Strap
Capacity
20.5 Cubic Inch
Approval
UL 514C/263
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,741

Location search:

Greater Tulsa Area

Location Stock Available
Tulsa
2,741 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat