325 - 1-1/2" Plastic Bushing

Bridgeport

  • $0.78 (Each)
  • $0.78 (Each)

  • $78.00 (Per 100)

In-Stock: 56 available locally (Fort Smith, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
325
Manufacturer
Bridgeport
Manufacturer's Part Number
325
Description
1-1/2" Plastic Bushing
Plastic Bushing, 1-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 In Width, 1/2 In Height, 2-3/16 In Diameter, +150 °C Operating Temperature, 0.0183 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003256 / 0781747003256 / 00781747003256
Weight per unit
0.0183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$78.00 (Per 100)
Stock Availability
Fort Smith
56 (Check another store)
Springdale
330
All Stores
27,927
Resources
Images
 
 
325 - Small Image
 
325 - Large Image
 
325 - Large Image
 
325 - Video
Attachments
 
 
325 - Specification Sheet
Other Links
 
 
325 - Other
 
325 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Width
2-3/16 in
Height
1/2 in
Diameter
2-3/16 in
Size
1-1/2
Descriptions
Description
1-1/2" PLASTIC BUSHING
Product Type
Plastic Bushing
Long Description
Plastic Bushing, 1-1/2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 in Width, 1/2 in Height, 2-3/16 in Diameter, +150 °C Operating Temperature, 0.0183 lb/EA
Features
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Special Features
Rounded Surface of Bushing
Short Description
Plastic Bushing, 1-1/2 in, Gray
extra long description
BPT 325 1-1/2" PLASTIC BUSH.
Additional Information
media
Yes
Standards Met
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
100 PK;1 CT
Made in USA
yes
Color/Finish
Gray
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Locknut;Box or Connector
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
325
GTIN
00781747003256
UPC
781747003256
Taxonomies, Classifications, and Categories
Type
BUSHING
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1.5
Packaging
Weight
0.0183 lb/EA
Weight per each
0.0183
Carton
100
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,927

Location search:

A-L

Location Stock Available
Andrews
34 View Store
Arlington Branch
271 View Store
Athens
91 View Store
Avondale
89 View Store
Bartlesville
38 View Store
Bastrop
247 View Store
Baytown
112 View Store
Benton
8 View Store
Big Spring
19 View Store
Borger
24 View Store
Bridgeport
96 View Store
Brownsville
77 View Store
Brownwood
93 View Store
Bryan
198 View Store
Burleson
30 View Store
Cabot
58 View Store
Carlsbad
108 View Store
Carthage
32 View Store
Cedar Park
83 View Store
Centennial
179 View Store
Cleburne
62 View Store
Clovis
51 View Store
Colorado Springs
153 View Store
Conroe
78 View Store
Conway
32 View Store
Cookeville
156 View Store
Corsicana
104 View Store
Covington
41 View Store
Dallas
89 View Store
Deer Valley
90 View Store
Denton
81 View Store
Dodge City
39 View Store
Doraville
49 View Store
Dripping Springs
19 View Store
Dumas
74 View Store
Duncan
170 View Store
Durant
294 View Store
Edmond
42 View Store
El Dorado
148 View Store
Enid
111 View Store
Ennis
15 View Store
Forney
90 View Store
Fort Collins
68 View Store
Fort Stockton
10 View Store
Ft. Worth
16 View Store
Gainesville
21 View Store
Galena Park
42 View Store
Galveston
80 View Store
Georgetown
100 View Store
Gilbert
108 View Store
Gonzales
54 View Store
Granbury
35 View Store
Greenville
71 View Store
Harlingen
336 View Store
Henderson
53 View Store
Hereford
11 View Store
Hobbs
42 View Store
Hope
3 View Store
Hot Springs
28 View Store
Humble
81 View Store
Huntsville
155 View Store
Hutchinson
48 View Store
Jacksonville
79 View Store
Jasper
69 View Store
Jonesboro
80 View Store
Kansas City - North
229 View Store
Katy
30 View Store
Kenedy
188 View Store
Kerrville
12 View Store
Kilgore
92 View Store
Killeen
86 View Store
Lafayette
94 View Store
Lancaster
108 View Store
Laredo
90 View Store
Lawrence
100 View Store
Lawton
32 View Store
League City
70 View Store
Lee's Summit
42 View Store
Leesville
63 View Store
Lufkin
38 View Store

M-Z

Location Stock Available
Mansfield
118 View Store
Marble Falls
48 View Store
Marietta
31 View Store
Marshall
15 View Store
McKinney
123 View Store
Mesa
77 View Store
Midland
65 View Store
Midwest City
62 View Store
Mineral Wells
3 View Store
Monroe
120 View Store
Moore
315 View Store
Mt. Pleasant
108 View Store
N Little Rock
53 View Store
N. San Antonio
80 View Store
Nashville
246 View Store
Natchitoches
79 View Store
NE Wichita
100 View Store
New Braunfels
39 View Store
New Orleans
222 View Store
Newnan
76 View Store
North Austin
64 View Store
North Fort Worth
51 View Store
Palestine
89 View Store
Pampa
51 View Store
Paris
57 View Store
Pearland
207 View Store
Pearsall
26 View Store
Pecos
339 View Store
Pine Bluff
90 View Store
Pineville
26 View Store
Plainview
7 View Store
Plano
164 View Store
Pleasanton
27 View Store
Prescott Valley
91 View Store
Prosper
25 View Store
Pryor
213 View Store
Rockwall
52 View Store
Rome
139 View Store
Roswell
98 View Store
Round Rock
19 View Store
Russellville
10 View Store
Ruston
65 View Store
Salina
93 View Store
San Angelo
31 View Store
San Antonio
59 View Store
San Marcos
133 View Store
Searcy
152 View Store
Shawnee
97 View Store
Sherman
114 View Store
Shreveport
91 View Store
South Austin
67 View Store
Spring
39 View Store
Stafford
136 View Store
Stephenville
18 View Store
Stillwater
22 View Store
Sulphur
174 View Store
Sulphur Springs
155 View Store
Sweetwater
9 View Store
Temple
259 View Store
Terrell
73 View Store
Tomball
68 View Store
Tucson
10 View Store
Uvalde
44 View Store
Vidalia
14 View Store
Waco
62 View Store
Waxahachie
30 View Store
Weatherford
12 View Store
West Dallas
295 View Store
West Ft. Worth
40 View Store
Wichita Falls
90 View Store
Yukon
82 View Store

* All prices subject to change.

Begin Live Chat