Add More Items
View All Quick Selects
Below you can add an image for 'PIP20W' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00198134946854|0001981|00198134946854|19813494685|94685|P1P15D10|PIP15D10|Rab LGHT P1P15D10|Rab LGHT PIP15D10|Rab Lighting P1P15D10|Rab Lighting PIP15D10|Rab P1P15D10|Rab PIP15D10|Rab-Lamp P1P15D10|Rab-Lamp PIP15D10|Rablighting P1P15D10|Rablighting PIP15D10|20332802
Total Availability: In Stock
Check local availability
Book Price
$120.66
Each
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$154.75
00019813561431|0019813|019813561431|01981356143|56143|P1PXL100SF/D10|PIPXL100SF/D10|Pipxl 100W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL100SF/D10|Rab Lighting PIPXL100SF/D10|Rab P1PXL100SF/D10|Rab PIPXL100SF/D10|Rablighting P1PXL100SF/D10|Rablighting PIPXL100SF/D10
$397.55
00019813561318|0019813|019813561318|01981356131|56131|P1PXL70SF/D10|PIPXL70SF/D10|Pipxl 70W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL70SF/D10|Rab Lighting PIPXL70SF/D10|Rab P1PXL70SF/D10|Rab PIPXL70SF/D10|Rablighting P1PXL70SF/D10|Rablighting PIPXL70SF/D10
$327.36
Cantex EZ20SNW Ez Box Is A 20.3 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.
$126.51
Per 100
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
$783.41
HWDK GFRTW20I 20A 125VAC Comm TRWR
$23.44
THW 2/0 Green 3000'
$2,242.86
Per 1,000 Feet
HWDK GFRTW20W 20A 125VAC Comm TRWR
HWDK GFRTW20LA 20A 125VAC Comm TRWR
HWDK GFR20W 20A 125VAC Comm GFR Whi
$20.31
Panduit JP2W-L20 J-Hook For Wall Mount Application Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control, Which Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Has One ¼” (M6) Mounting Hole For User and Includes Screw, 2.0” (50.8MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color, and Come In Packages Of 50.
$484.82
Eaton Bussmann Series Fast-Acting Fuse, Agw Series, 20A, 37 Vac, 32 VDC (Self Certified)
$1.27
Gardner Be GSW-20 Toggle Switch Cov
$7.38
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.05LBS, Rid and Wire Fasteners
$225.83
Ge Led Lamps, White, Narrow Flood, 7 WTT, 500 LM, 2700 K, 71.4 Cri, Dimmable, PAR20, Medium Screw Base, 3.5 In Length, 25000 HR Average Life
$13.37
00080083810451|0080083|080083810451|08008381045|81045|FTS20CW|Twin Led Flood, Connected, WH|Cooper Lighting FTS20CW|Cooperlighting FTS20CW|Eaton / Cooper Lighting FTS20CW|Eaton Cooper Lighting FTS20CW|Eeton Cooper Lighting FTS20CW|Halo - Cooper Lighting FTS20CW|Halo Outdoor FTS20CW
$148.00
Eaton B-Line Series Strut Pipe Clamps and Accessories, .0677" Height, 2.951" Length, 1.25" Width, Steel, Pre-Assembled Combination Recess Hex Head Screw, Pipe or Conduit Clamps, Hot-Dipped Galvanized
$826.82
Stronghold JP75W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 0.75” (19.0MM) Max Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$242.38
20
Popularity
Default