PJ262BK - Wallplate 2G Decorator Poly Mid BK

Eaton

  • $1.49 (Each)
  • $1.49 (Each)

  • $29.74 (Per 20)

  • $148.72 (Per 100)

  • $297.44 (Per 200)

In-Stock: 0 available locally (Stafford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ262BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ262BK
Description
Wallplate 2G Decorator Poly Mid BK
Eaton Decorator / Gfci Wallplate, Black, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579622 / 00032664579622
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.49 (Each)
Carton
$29.74 (Per 20)
Standard Packaging
$297.44 (Per 200)
Stock Availability
Stafford
0 (Find nearest stock)
Houston RDC
57
All Stores
2,617
Resources
Images
 
 
PJ262BK - Small Image
 
PJ262BK - Large Image
 
PJ262BK - Video
Attachments
 
 
PJ262BK - Specification Sheet
Brochures
 
 
PJ262BK - Brochure
Other Links
 
 
PJ262BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Decorator Poly Mid BK
Description
WALLPLATE 2G DECORATOR POLY MID BK
extra long description
EWD PJ262BK Wallplate 2G Decorator
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ262BK
GTIN
00032664579622
UPC
032664579622
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.073
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,617

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
57 View Store
Katy
6 View Store

* All prices subject to change.

Begin Live Chat