PJ264LA - Wallplate 4G Decorator Poly Mid La

Eaton

  • $2.67 (Each)
  • $2.67 (Each)

  • $26.71 (Per 10)

  • $267.14 (Per 100)

In-Stock: 0 available locally (Stephenville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ264LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ264LA
Description
Wallplate 4G Decorator Poly Mid La
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Wall Mount, Polycarbonate Material, Light Almond, Gloss, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579752 / 00032664579752
Weight per unit
0.125 L
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$26.71 (Per 10)
Standard Packaging
$267.14 (Per 100)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
57
All Stores
1,667
Resources
Images
 
 
PJ264LA - Small Image
 
PJ264LA - Large Image
 
PJ264LA - Video
Attachments
 
 
PJ264LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Polycarbonate
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 4G DECORATOR POLY MID LA
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
4 Gang, Wall Mount, Decorator Wall Plate, Light Almond
Long Description
Decorator Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Wall Mount, Polycarbonate Material, Light Almond, Gloss, 0.1300 lb
extra long description
EWD PJ264LA Wallplate 4G Decorator
Additional Information
dimensions
8.56 (W) x 4.87 (H) in
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
RoHS Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ264LA
GTIN
00032664579752
UPC
032664579752
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1300 lb
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat