PJ265W - Wallplate 5G Decorator Poly Mid WH

Eaton

  • $3.66 (Each)
  • $3.66 (Each)

  • $36.60 (Per 10)

  • $366.00 (Per 100)

In-Stock: 1,319 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ265W
Manufacturer
Eaton
Manufacturer's Part Number
PJ265W
Description
Wallplate 5G Decorator Poly Mid WH
Decorator Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579868 / 00032664579868
Weight per unit
0.167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.66 (Each)
Carton
$36.60 (Per 10)
Standard Packaging
$366.00 (Per 100)
Stock Availability
Kenedy
0 (Find nearest stock)
San Antonio RDC
55
All Stores
1,319
Resources
Images
 
 
PJ265W - Small Image
 
PJ265W - Large Image
 
PJ265W - Video
Attachments
 
 
PJ265W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 5G DECORATOR POLY MID WH
Long Description
Decorator Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1900 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
5 Gang, Screw Mount, Decorator Wall Plate, White
extra long description
EWD PJ265W Wallplate 5G Decorator P
Additional Information
dimensions
10.37 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
10 CT;100 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ265W
GTIN
00032664579868
UPC
032664579868
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1900 lb
Weight per each
0.167
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,319

Location search:

* All prices subject to change.

Begin Live Chat