Add More Items
View All Quick Selects
Below you can add an image for 'PK12GTA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 5 In P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
Check local availability
Book Price
$40.57
Each
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
Per 100
Ring Terminal, Large Wire, 8 Awg, 1/2" Stud Size, Non-Insulated, Bulk Package.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,627.50
Per 1,000
23.5 Ci 1G Side Cube Box Nails Kos
$490.17
Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
$432.18
PB1
$101.80
12P C5E 89D P-PNL
$146.23
Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.125 In Length, 0.25 LB/Ea
$698.28
Circuit Interruptor, 3 Poles, 25 A, Door Mount
$262.07
Set Screw Coupling, Concrete Tight, Conduit Size 3-1/2 Inches, Length 4.687 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$7,842.77
Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.625 In Length, 0.07 LB/Ea
$296.12
Set Screw Coupling, 3 In Trade Size, Zinc Plated, 4.500 In Length, 1.38 LB/Ea
$5,991.13
Eaton Combination Wallplate, Black, Toggle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
$138.97
Replacement Glass For Fan P211BN552BNGW
Request Quote
Set Screw Coupling, 2 In Trade Size, Zinc Plated, 3.187 In Length, 0.43 LB/Ea
$2,523.01
Set Screw Coupling, 2-1/2 In Trade Size, Zinc Plated, 4.281 In Length, 1.25 LB/Ea
$2,995.81
Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3.060 In Length, 0.36 LB/Ea
$2,773.15
Set Screw Coupling, Concrete Tight, Conduit Size 4 Inches, Length 4.906 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$7,780.28
12 Port Mini Unloaded Patch Panel W/89D
$19.47
Set Screw Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.875 In Length, 0.38 LB/Ea
$1,485.87
20
Popularity
Default