GBK1020 - Ground Bar Kit - 10 Term + 1 2/0 Lug

Eaton

  • $36.34 (Each)
  • $36.34 (Each)

In-Stock: 34 available locally (Houston RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBK1020
Manufacturer
Eaton
Manufacturer's Part Number
GBK1020
Description
Ground Bar Kit - 10 Term + 1 2/0 Lug
Eaton CH Loadcenter and Breaker Accessories - 10 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, Ground Bar Kit, CH, 10 Terminals, 0.75 In, CH and BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114014554 / 00782114014554
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.34 (Each)
Stock Availability
Houston RDC
34 (Check another store)
All Stores
109
Resources
Images
 
 
GBK1020 - Small Image
 
GBK1020 - Large Image
Attachments
 
 
GBK1020 - Specification Sheet
Brochures
 
 
GBK1020 - Brochure
Other Links
 
 
GBK1020 - Other
 
GBK1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
GROUND BAR KIT - 10 TERM + 1 2/0 LUG
Product Type
Ground Bar Kit-10 Term+2/0 Lug
extra long description
ETN GBK1020 Ground Bar Kit-10 TERM+
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton CH Loadcenter and Breaker Accessories - 10 Terminal Ground Bar Kit,1-3/4 in mounting hole distance,Ground bar kit,CH,10 terminals,0.75 in,CH and BR loadcenters
Special Features
1-3/4 in mounting hole distance
Additional Information
dimensions
5.3000 IN X 0.6000 IN X 1.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GBK1020
GTIN
00782114014554
UPC
782114014554
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 109

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
34 View Store

A-L

Location Stock Available
Corsicana
6 View Store
Forney
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat