Add More Items
View All Quick Selects
Below you can add an image for 'PKSB1LA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PB1
Total Availability: In Stock
Check local availability
Book Price
$101.80
Each
PB2
$163.72
N4 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.7 Carbon Steel - Gray
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$196.96
Wallplate, Toggle, 1-Gang, Black
$1.33
P&S PJSE1LA Sec WP JR Jum Toggle En
$5.02
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 0.0700 LB
$63.26
Per 100
P&S PJSC1LA Sec WP JR Jum Toggle Ce
Ul Power Fuse Link, Renewable; Class H Fuse; Super Lag Characteristics; 600 Vac; 1 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Approval Ul; Bussmann[R] Brand; LKS Model
$7.38
This item is no longer available. Click to view alternate items.
The 5 In P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
P&S PW100LA Disc Sub Ws301la
$141.02
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
Wallplate, 3-Gang, 3) Toggle Gang, Black
$4.04
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
$409.42
P&S TPD1LA Disc No Sub
$2.57
N4 30.5 MM 2 Pushbutton Enclosure 5.7X3.2X2.7 Carbon Steel - Gray
$260.52
P&S TM8111LACC Disc Sub Rcd113la
$3,420.00
Eaton, 30.5 MM Watertight/Oiltight Hazardous Locations Pushbutton, Black, Plastic Actuator, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 30.5 MM, Flush Pushbutton, E34 Series
$82.64
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PBM4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
$400.75
Wallplate, 2-Gang, 2) Duplex, Black
$2.76
Wallplate, 2-Gang, 2) Toggle, Black
20
Popularity
Default