Add More Items
View All Quick Selects
Below you can add an image for 'PN2448L1125CW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>PN10 Series One-Piece Latching Raceway With CO-Extruded Hinge and Adhesive Bakcing. Available In 8' (2.44M) Lengths.</P>
Total Availability: In Stock
Check local availability
Book Price
$4.35
Per Foot
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16 In Width, 1/2 In Height, 0.09 LB
$2.04
<P>PN10 Series Flat Elbow. For Right Angle Turns On The Same Surface. 1'' (25MM) Bend Radius.</P>
$2.75
Each
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8 In Width, 5/8 In Height, 0.13 LB
$3.22
Syl LED24T5HO/L48/FG/850/BF/40611 L
$15.33
P&S P11W Disc - Recommend Sub SP11W
$84.98
Per 100
<P>PN10 Series Drop Ceiling Connector For Dropping Cables From Ceiling Into The Raceway. Has 1/2'' and 3/4'' Concentric Trade Size Kos. Includes PN153R Reducer Adapter For Use With PN03 Series Raceway.</P>
$4.64
Adi Pro 0E-DC4811 3" Track Mount Magnetic Contact
$27.99
The PN10-8F-L Pan-Term® Terminal Is A Nylon Insulated, Fork Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$119.62
Eaton Mini-Power Center, Mini-Power Center, Aluminum, Nema 3R, 286, 60 HZ, Single-Phase, 480 V, 120/240 V, 2 At -5% FCBN, 115 °C Rise, 15 Kva, Indoor-Outdoor, 107a15k
$10,485.35
3 Kva Mini Power Center 1PH 480V-120/240V 12 Spaces
$4,382.78
10 Kva Mini Power Center 1PH 480V-120/240V 20 Spaces
$7,704.23
5 Kva Mini Power Center 1PH 480V-120/240V 12 Spaces
$3,799.59
Locking Fork Terminal, Nylon Insulated, 12 - 10 Awg, #10 Stud Size, Standard Package.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$179.98
OBS24827 39W, 48" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri Ecologic
$7.02
Dmw2l244000lmaclmdmvoltgz150k80cri
$380.40
Eaton B-Line Series Type 1 Junction Boxes, 48" Height, 12" Length, 48" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Double Door, No Knockout, Thru Holes, Carbon Steel
$981.75
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 In Length, 0.06 LB
$2.28
<P>For Right Angle Turns On The Same Surface. 1'' (25MM) Bend Radius.</P>
$2.44
<P>PN10 Series For Covering Joint Where Two Pieces Of PN10 Series Raceway Come Together.</P>
$3.93
20
Popularity
Default