SK405I - Steel 2-1/2" Strut

Nvent Caddy

  • $5.29 (Each)
  • $5.29 (Each)

  • $264.50 (Per 50)

  • $529.01 (Per 100)

In-Stock: 0 available locally (Hereford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SK405I
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SK405I
Description
Steel 2-1/2" Strut
SK Single Piece Strut Clamp For Conduit, Steel, Eg, 2 1/2" Emt, 2 1/2" Rigid/Pipe
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856253426 / 8711893018783 / 00782856253426
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.29 (Each)
Carton
$5.29 (Each)
Standard Packaging
$264.50 (Per 50)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
350
Resources
Images
 
 
SK405I - Small Image
 
SK405I - Large Image
Attachments
 
 
SK405I - Specification Sheet
Brochures
 
 
SK405I - Brochure
Other Links
 
 
SK405I - Other
 
SK405I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Strut, Steel, 2 1/2IN2 1/2
extra long description
NVENT EFS SK405I CLAMP,STRUT,STEEL,
Short Description
SK Single Piece Strut Clamp fo
Description
STEEL 2-1/2" STRUT
Long Description
SK Single Piece Strut Clamp for Conduit, Steel, EG, 2 1/2" EMT, 2 1/2" Rigid/Pipe
Special Features
CLAMP,STRUT,STEEL,2 1/2IN2 1/2 EMT/RIGID
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SK405I
sub brand
CADDY
GTIN
00782856253426
UPC
782856253426
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 350

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
242 View Store

A-L

Location Stock Available
Dallas
30 View Store
Enid
9 View Store

M-Z

Location Stock Available
Prosper
69 View Store

* All prices subject to change.

Begin Live Chat