Search Results for "PS 1100 3"

1-3 of 3
ITCSN110048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #2 to 4/0 Awg Cable Size, 0.37 In;9.4 MM Recovered Diameter, 1.10 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 0.62 LB/Ea

  • MFR Part #: IT1.100BK48"S
  • Nacogdoches Availability: 8
  • Total Availability: 291
ITCSN110048 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C1053 - Kindorf

Pipe Strap, 12 Gauge, 3 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe

  • MFR Part #: C 105 3
  • Total Availability: 97
  • Manufacturer: Kindorf
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,057.29) ·
C1053 - Abb Installation Products, Inc

Total Availability: In Stock

B306ZN - Eaton

Eaton B-Line Series Beam Clamps, 2.4375"HX2.5"LX0.4670"W, Steel, 1100 Load, 3/8”-16 Rod Size, 1/2”-13 Screw Size, 0.875"Beam Width

  • MFR Part #: B306 ZN
  • Total Availability: 11
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($117.79) ·
B306ZN - Cooper B-Line/Cable Tray

Total Availability: In Stock

ITCSN110048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #2 to 4/0 Awg Cable Size, 0.37 In;9.4 MM Recovered Diameter, 1.10 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 0.62 LB/Ea

MFR Part #:
IT1.100BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
291 Each
Pkg Sizes:
5 Each ($358.75)
C1053 - Kindorf

Pipe Strap, 12 Gauge, 3 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe

MFR Part #:
C 105 3
Manufacturer:
Kindorf
Local Availability:
Out Of Stock
Total Availability:
97 Each
Pkg Sizes:
50 Each ($1,057.29)
B306ZN - Eaton

Eaton B-Line Series Beam Clamps, 2.4375"HX2.5"LX0.4670"W, Steel, 1100 Load, 3/8”-16 Rod Size, 1/2”-13 Screw Size, 0.875"Beam Width

MFR Part #:
B306 ZN
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($117.79)

Begin Live Chat