PS30SSAX - 30A 600VAC N/F Safety Switch W/Aux.

Legrand-Pass & Seymour

  • $282.73 (Each)
  • $282.73 (Each)

In-Stock: 0 available locally (Pearsall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS30SSAX
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30-SSAX
Description
30A 600VAC N/F Safety Switch W/Aux.
Non-Fusible Safety Switch With Auxiliary Contact, 30 Amps, 600 Vac. The First Non-Metallic Nema 4X Non-Fusible Safety Switch Line Ul Listed As Suitable As Motor Disconnect Per Nec Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches Feature Extra-Tough Components, Including An Impact-Resistant Valox Nema 4X Enclosure. and An Innovative Design That Delivers Safe, Sure Operation Under The Worst Conditions.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
785007150032 / 0785007150032 / 00785007150032
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.73 (Each)
Stock Availability
Pearsall
0 (Find nearest stock)
San Antonio RDC
0
All Stores
17
Resources
Images
 
 
PS30SSAX - Small Image
 
PS30SSAX - Large Image
 
PS30SSAX - Large Image
Brochures
 
 
PS30SSAX - Brochure
Other Links
 
 
PS30SSAX - Other
 
PS30SSAX - Other
 
PS30SSAX - Other
 
PS30SSAX - Other
 
PS30SSAX - Other
 
PS30SSAX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
amperage rating
30
Poles
4-Way
insulation
Complies with NEMA 4X
connection
Hardwired
Material
VALOX
Voltage Rating
600
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Width
4.88
Height
9.69
Descriptions
Product Type
30A 600VAC N/F Safety Switch W/Aux.
Description
30A 600VAC N/F SAFETY SWITCH W/AUX.
extra long description
P&S PS30SSAX 30A 600VAC N/F SAFETY
Features
Non-Fusible Safety Switch with Auxiliary Contact, 30 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as Suitable as Motor Disconnect per NEC Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.
Long Description
Non-Fusible Safety Switch with Auxiliary Contact, 30 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as Suitable as Motor Disconnect per NEC Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.
Special Features
Compact design fits in most I-beams to provide mounting versatility, easy access, and reduced possibility of impact damage. Nonconductive, watertight, corrosion-, heat-, and impact-resistant Valox® enclosure ensures NEMA 4X and 12 ratings and withstands the harshest industrial environments. Corrosion-resistant, stainless steel captive screws speeds installation, minimize risk of lost parts, and withstand abuse. Adjustable mounting feet can be moved to center of unit for instant strut- or pole-mounting with
Additional Information
Contact Configuration
1 N.O. & 1 N.C.
Contact Rating
10A @ 600VAC
Voltage
120 to 600 V
operating cycles
Electrical: 10,000 Cycles;Mechanical: 15,000 Cycles
action
Motor Disconnect Switch
Enclosure Type
NEMA 12, Plastic, NEMA 4X
Switch Type
Switch Handle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS30-SSAX
GTIN
00785007150032
UPC
785007150032
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Safety Switch
Trade Size
Amperage
30.0
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
standard
CULUS, UL, CSA
Mounting
External adjustable feet with five (5) positions. Can be mounted directly to channel or strut (no washers required).
Application
Industrial
Enclosure
IP67 Suitability;NEMA Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt)
environmental conditions
Moisture Resistance: Per UL50, Section 35, NEMA Enclosure Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt), and IP67 suitability: Flammability: UL94 5VA and VO Classification: UV Resistance: All enclosure materials are UV stable
Frequency Rating
60.0 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
3 View Store
Tyler
7 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat