Search Results for "PS5369X PASS & SEYMOUR INC"

1-2 of 2
PS5369X - Legrand-Pass & Seymour

Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.179 LB

  • MFR Part #: PS5369X
  • Carthage Availability: 7
  • Total Availability: 611
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,088.84) ·
PS5369X - Pass & Seymour/Legrand

Carthage Availability: In Stock

Total Availability: In Stock

Book Price

$2,177.67

Per 100

QTY:
Each
Add
PS5369XHG - Legrand-Pass & Seymour

Straight Blade Connector 2-Pole 3-Wire 20A 125V Hospital Grade

  • MFR Part #: PS5369-XHG
  • Carthage Availability: 0
  • Total Availability: 4
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,881.00) ·
PS5369XHG - Pass & Seymour/Legrand

Carthage Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.62

Each

QTY:
Each
Add
PS5369X - Legrand-Pass & Seymour

Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.179 LB

MFR Part #:
PS5369X
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
611 Each
Pkg Sizes:
50 Each ($1,088.84)
PS5369XHG - Legrand-Pass & Seymour

Straight Blade Connector 2-Pole 3-Wire 20A 125V Hospital Grade

MFR Part #:
PS5369-XHG
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
50 Each ($1,881.00)

Begin Live Chat