Add More Items
View All Quick Selects
Below you can add an image for 'PW3040L1200CU' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
Total Availability: In Stock
Check local availability
Book Price
$544.68
Per 100
Downlight, Round, 6 In Length, Plastic White, 1.03 L Per Unit
$18.20
Each
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Total Availability:
Total Availability: Out of Stock
$45.42
This item is no longer available. Click to view alternate items.
00080083826667|0080083|080083826667|08008382666|82666|BLD406930WH|BLD, 4 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD406930WH|Cooperlighting BLD406930WH|Eaton / Cooper Lighting BLD406930WH|Eaton Cooper Lighting BLD406930WH|Eeton Cooper Lighting BLD406930WH|Halo - Cooper Lighting BLD406930WH|Halo BLD406930WH
$32.46
P&S PW100LA Disc Sub Ws301la
$141.02
00080083712533|0080083|080083712533|08008371253|71253|RL560WH9930|Halo RL56 WH 900LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH9930|Cooperlighting RL560WH9930|Eaton / Cooper Lighting RL560WH9930|Eaton Cooper Lighting RL560WH9930|Eeton Cooper Lighting RL560WH9930|Halo - Cooper Lighting RL560WH9930|Halo RL560WH9930
$24.23
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 In Width, Bracket Mount;Ear Wall Mount, 11 LB/Ea
$718.47
Receiver Head P300-R
Total Availability: Available from manufacturer.
$535.00
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|Halo RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|Cooperlighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|Halo - Cooper Lighting RL560WH6940|Halo RL560WH6940|20332857
$31.64
P&S P11W Disc - Recommend Sub SP11W
$84.98
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
$81.58
The PW-100 Passive Infrared (Pir) Wall Switch Sensor Can Turn Lights Off and On Based On Occupancy.
$109.29
Replacement Glass For Fan P211BN552BNGW
Request Quote
<P>PN10 Series One-Piece Latching Raceway With CO-Extruded Hinge and Adhesive Bakcing. Available In 8' (2.44M) Lengths.</P>
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.35
Per Foot
00080083690602|0080083|080083690602|08008369060|69060|RL560WH6930|Halo RL56 WH 600LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH6930|Cooperlighting RL560WH6930|Eaton / Cooper Lighting RL560WH6930|Eaton Cooper Lighting RL560WH6930|Eeton Cooper Lighting RL560WH6930|Halo - Cooper Lighting RL560WH6930|Halo - Recessed RL560WH6930
$24.89
00080083682027|0080083|080083682027|08008368202|68202|RL560WH6830|Halo RL56 WH 600LM 80CRI 3000K, C&I, Cob|Cooper Lighting RL560WH6830|Cooperlighting RL560WH6830|Eaton / Cooper Lighting RL560WH6830|Eaton Cooper Lighting RL560WH6830|Eeton Cooper Lighting RL560WH6830|Halo - Cooper Lighting RL560WH6830|Halo RL560WH6830
THW 4/0 Green 3000'
$7,000.00
Per 1,000 Feet
"00080083697601|0080083|080083697601|08008369760|69760|SLD405930WH|4"" Surface Led DWNLT, Retrofit, Ic, 930|Cooper Lighting SLD405930WH|Cooperlighting SLD405930WH|Eaton / Cooper Lighting SLD405930WH|Eaton Cooper Lighting SLD405930WH|Eeton Cooper Lighting SLD405930WH|Halo - Cooper Lighting SLD405930WH|Halo SLD405930WH|20332854"
$83.40
P&S CSB120W Disc - Sub Csb20ac1w
$11.10
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16 In Width, 1/2 In Height, 0.09 LB
$2.04
20
Popularity
Default