Add More Items
View All Quick Selects
Below you can add an image for 'Q135' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B571300005
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
13W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
Total Availability: In Stock
$16.88
Each
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
$103.30
This item is no longer available. Click to view alternate items.
13W, 1800 Lumen, 4FT , 240FT Beam Angle, Ballast Bypass, DLC 4.0
$15.00
54321 Diffuse 3M Range 12-250VDC/24-250VAC 4PIN QD
$205.00
54327 Q45 Receiver W/QD
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$186.00
N111113MRDC
$1.89
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
$17.52
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
Leslieflood 2X13W 120V 3K
$179.66
Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze
$346.35
21" Undercounter Light 13W T5 LMP Elec Ballast
$49.50
Fluorescent T5 High Performance Lamp, Designation: F28T5/841/Env, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
$6.11
Drill Kit, 13 Pieces, 3/16 In. Shank Size, 1/16 to 1/4 In. Drill Bit Size, M2 High Speed Steel Material, Black/Gold Finish
$32.86
Floodlights 1169 Lumens Les 13W 5000K Bronze
$77.32
P&S TM813ICC Disc Sub Rcd33i
$2,999.99
Per 100
P&S TM813WCC Disc., Sub RCD33W
$3,399.99
21", 1 Lamp T5, 13W, 120V, Electronic Ballast
$48.01
Eaton Definite Purpose Contactor, Quick, 25A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Single-Pole W/Shunt, 25A, Contactor, Single-Pole, 35A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
$112.48
20
Popularity
Default