Add More Items
View All Quick Selects
Below you can add an image for 'Q215' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement Breaker, 15 A, 10 Kaic, Two-Pole, 120/240V, CHQ, Common Breaker Trip, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, CHQ, Type CH Loadcenters
Total Availability: In Stock
Check local availability
Book Price
$42.26
Each
3/4" Thermal MCB, Type CHFQ 3/4-Inch, 15a
$52.78
Standard Trip Circuit Breaker, 15 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$120.65
Ite Q2100 100 Amp Two Pole CB
$141.69
SQD Qo 2 Pole 100
$147.69
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$670.07
P&S 94215W Disc Sub Recommended LSD
$44.18
25U21T Conversion Base
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$11.33
Replacement Glass For Fan P211BN552BNGW
Request Quote
X21 Series Flushmounts Flush Mount 2 Light Oiled Bronze
$25.00
The EZ21SBZ-Adj Ez Box Is The Cantex 1-Gang Adjustable 21 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
$986.40
Per 100
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP225 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 25 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
$189.66
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 110 KW 150 HP CT 3PH 50/60 HZ 205A Output IP21/Type 1 Enclosure FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$15,067.45
BMP21-Plus Portable Label Printer, 9.5" H X 4.5" W X 2.5" D
Total Availability:
$136.00
This item is no longer available. Click to view alternate items.
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
$824.21
P&S LC2101WH Disc No Sub
$125.90
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$29.49
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, Plug-On, #14-4 Awg, Ground Fault Self Test, GFI
$243.63
Conduit Pipe 25021505 Phoenix Conduit Nipple, Steel, Galvanized, 2-1/2 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,133.01
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$46.67
20
Popularity
Default