Add More Items
View All Quick Selects
Below you can add an image for 'Q225GF' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP225 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 25 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$189.66
Each
SQD Qom2200mm
$501.54
FLSR225ID Is A Class RK5 Fuse With An Ampere Rating Of 225 and Knife-Blade-Style Construction.
Total Availability: In Stock
$470.08
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 25 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
$300.00
E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4, 4X, 12, 13, Green/Red Actuator, Pushbutton, Start/Stop, Surface, 1NO, 1NC
$305.36
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
$295.96
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
$158.40
Qo Series 2P 20A Breaker
$46.50
X22 Flood 35/30/25/20W 3000K/4000K/5000K 7HX6V/6HX6V/5HX5V Knuckle Photocell Bronze
$127.11
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
$51.99
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
$88.26
X22 Flood 60/50/40/30W 3000K/4000K/5000K 7HX6V/6HX6V/5HX5V Knuckle Photocell Bronze
$191.51
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 225A Blade Tri-Onic®
$135.90
X22 Flood 150/125/100/75W 3000K/4000K/5000K 7HX6V/6HX6V/5HX5V Slipfitter Photocell Bronze
$436.90
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Cam 2, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, 1NO, Right and Left, Black Bezel, 45° Throw
$244.22
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Extended, Plastic, No Light Unit, Chrome Bezel
$41.92
CH 2-Pole Gfci Breaker, 25A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Protection, #14-3 Awg
$378.81
Standard Contact Block, 1E22 Series, 1.5 In Overall Width, 0.5 In Overall Height, 1.5 In Overall Length, 0.03 LB
$42.11
Ul Class RK-5 Time Delay
$295.61
20
Popularity
Default