Add More Items
View All Quick Selects
Below you can add an image for 'QA120AF' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M 7100090435 3M™ Securefit™ Protec
Total Availability: In Stock
Check local availability
Book Price
$4.22
Each
3M 7100022210 3M™ Securefit™ 200 Se
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6.40
Ge THQL1120AF Emcb Afci 10KA QL 1P
$337.13
Copper Terminal, Heavy Duty, 1 Hole, 4-1 Awg (STR), 1/4" Stud, 1 Screw.
$90.87
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Ivory, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
$4,397.04
Per 100
This item is no longer available. Click to view alternate items.
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Light Almond, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
The LCA1/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$5.53
The LCA1-14-E Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$676.88
Gel 15A15 12658 Incandescent Lamps
$2.67
P&S AFGF202DFLA Disc No Sub
$55.16
Gel Q20MR16C/FL40-10-12 20814 Par
$9.99
Cantex A51BAA1 Is A 1 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
Available now at Lee's Summit: In Stock
Lee's Summit Availability: In Stock
$153.45
TR Afci 20A WH Slim
$40.78
Aruba Mounting Bracket
$26.53
FLQ020 Is A Midget Fuse With An Ampere Rating Of 20.
$46.11
Cbty 2-1/4", 1/2BLT Alu Clamp/Guide
$20.65
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
$4,785.31
00074983407385|0074983|074983407385|07498340738|40738|UTP6A20RD Q|UTP6A20RDQ|UTP6A20RD-Q|Copper Patch Cord, Cat 6A, Red Utp Cable|Pandewit UTP6A20RD Q|Pandewit UTP6A20RDQ|Pandewit UTP6A20RD-Q|Panduit Corp UTP6A20RD Q|Panduit Corp UTP6A20RDQ|Panduit Corp UTP6A20RD-Q|Panduit UTP6A20RD Q|Panduit UTP6A20RDQ|Panduit UTP6A20RD-Q
Total Availability:
$648.66
Qo 2P 30a
$64.00
Ge A15
$1.70
20
Popularity
Default