Add More Items
View All Quick Selects
Below you can add an image for 'QO115GFICP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Abbinstall MQ115|Eaton CUHCH115|Eaton CUHCHQ115|Geindust GTHQP115|Geindust THQP115|Grainger 1D230|Schneider QO115|Schneider QO115CP|Siemens A7B10000001000|Siemens D115|Squared QO115|Thomasbett MQ115|Westinghse BSQ115
Total Availability: In Stock
Check local availability
Book Price
$11.63
Each
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
$158.40
Etn CL115CAF Type CL 1-Inch Classif
$104.77
This item is no longer available. Click to view alternate items.
P&S TM811ICC Disc., Sub Rcd11i
Available now at Covington: In Stock
Covington Availability: In Stock
$900.00
Per 100
Type CL 1-Inch Classified Ground Fault Replacement Breaker, Single-Pole, 15A, 120/240V, 10 Kaic, #14-4 Awg Cu/Al 60°C or 75°C
$128.67
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, BRP, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
$71.94
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, Trip Flag, Gfci, 156 A, 10 Kaic, Single-Pole, 120/240 V, CHFGF, Plug-On Neutral, Ground Fault Circuit Interrupter, GFI
$67.72
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, Trip Flag, Gfci, 15 A, 10 Kaic, Single-Pole, 120/240 V, CHFGF, Ground Fault Circuit Interrupter, GFI
$82.67
Miniature Circuit Breaker 120/240V 60a
$170.11
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, 0.9 In Overall Height, 2.9 In Overall Length, 2.9 In Overall Width, 4 LB
$76.03
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
1 1/2X5 Aluminum Nipple
$3,081.57
N111113MRDC
$1.89
P&S TM8111ICC Disc., Sub Rcd113i
$3,420.00
Qo 2P 30a
$64.00
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 0.5 LB
Ready to ship from Baton Rouge: In Stock
Baton Rouge Availability: Out Of Stock
$76.12
1 1/4X5 Aluminum Nipple
$2,574.61
M611 Label Printer
$869.55
Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual, Pon 1P, 15 A, 10KAIC, Ul Only
$79.58
20
Popularity
Default