3BR1224B100R - 3PH 100A 10KAIC MCB 12/24 Cir. Al Bus Nema 3R

Eaton

  • $876.26 (Each)
  • $876.26 (Each)

In-Stock: 0 available locally (Atlanta, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR1224B100R
Manufacturer
Eaton
Manufacturer's Part Number
3BR1224B100R
Description
3PH 100A 10KAIC MCB 12/24 Cir. Al Bus Nema 3R
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 100 A, C1R, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 24 Circuits, 12 Spaces, Four-Wire, Three-Phase, #4-1/0 Awg Cu/Al, Type BR 1-Inch Breakers, 208 Y/120, 240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676440158 / 00786676440158
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$876.26 (Each)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
3BR1224B100R - Small Image
 
3BR1224B100R - Large Image
 
3BR1224B100R - Large Image
 
3BR1224B100R - Large Image
 
3BR1224B100R - Large Image
Attachments
 
 
3BR1224B100R - Specification Sheet
Brochures
 
 
3BR1224B100R - Brochure
Tech Bulletins
 
 
3BR1224B100R - Tech Bulletin
Other Links
 
 
3BR1224B100R - Other
 
3BR1224B100R - Other
 
3BR1224B100R - Other
 
3BR1224B100R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
100
Voltage Rating
208Y/120, 240V
Phase
3
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
21
Depth
5.19
Size
C1r
Descriptions
Description
3PH 100A 10KAIC MCB 12/24 CIR. AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
3 PH/BR LC 100A MCB 12/24 CKT Al Bus N3R
extra long description
ETN 3BR1224B100R 3 Ph/BR LC 100A MC
Long Description
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,100 A,C1r,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,24 Circuits,12 Spaces,Four-wire,Three-phase,#4-1/0 AWG Cu/Al,Type BR 1-inch breakers,208 Y/120, 240 V
Special Features
No feed-thru lugs
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
3BR1224B100R
Brand
Eaton
GTIN
00786676440158
UPC
786676440158
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

* All prices subject to change.

Begin Live Chat