Add More Items
View All Quick Selects
Below you can add an image for 'QR22B125' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CH Style Load Center, 22 Spaces, 22 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 25 LB
Total Availability: In Stock
Check local availability
Book Price
$617.41
Each
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 125 A, X2, Copper, Nema 3R, Metallic, CH, 44, 22, Three-Wire, Single-Phase, Overhead, 120/240 V
$498.82
Eaton CH Convertible Loadcenter, 125A, Convertible, 22 Spaces, Nema 3R
$334.87
SQD Qom2200mm
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$501.54
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
$4,925.15
Per 100
CH Style Load Center, 22 Spaces, 22 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 14 LB
$578.69
This item is no longer available. Click to view alternate items.
00782113098760|0782113|782113098760|78211309876|09876|ECB225R|Type CH Style 3/4 In Loadcenter and Breaker Accessories|Cutler Hammer ECB225R|Cutler-Hammer, Inc ECB225R|Eatin ECB225R|Eaton / Cutler Hammer ECB225R|Eaton ECB225R|Eaton Electrical ECB225R|Eatton ECB225R|Eeton Ecb225r
$319.04
11X18X12 T22 Quazite Box
$259.00
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
$144.25
The SE125P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.25" (31.8 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.
$176.16
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Black, Incandescent, Resistor, Nema 3, 3R, 4, 4X, 12, 13, 60 Vac/DC, W1226, Green, Plastic, 22.5 MM, 120 Vac/DC At 60 HZ, 110 Vac/DC At 50 HZ
$160.45
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP225 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 25 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
$189.66
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Cam 2, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, 1NO, Right and Left, Black Bezel, 45° Throw
$244.22
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
$88.26
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained Contact, Push-to-Latch, Pull to Release, Red Actuator, Mushroom , Plastic, No Light Unit, Black Bezel
$103.00
CH 3/4-Inch Loadcenter, Single-Phase, 22 Circuits, 22-Pole, #10-1/0 Wire, 125A, Nema 1
$382.23
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 225A Blade Tri-Onic®
$135.90
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
$51.99
E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4, 4X, 12, 13, Green/Red Actuator, Pushbutton, Start/Stop, Surface, 1NO, 1NC
$305.36
Eaton, Non-Metallic Heavy-Duty Pushbutton, Red, Plastic Actuator, Black Bezel, 1NO, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 22.5 MM, Flush Pushbutton, E22 Series
$27.96
20
Popularity
Default