Add More Items
View All Quick Selects
Below you can add an image for 'R16' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
16-14 Awg Vinyl Insulated Ring #10 Stud - 100 Per Pack
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$75.84
Per 100
16-14 Awg Vinyl Insulated Spade #10 Stud - 100 Per Pack
$79.77
16-14 Awg, # 10 Stud Vinyl Insulated Locking Spade, 100 Per Pack
16-14 Awg Vinyl Insulated Ring #8 Stud - 100 Per Pack
16-14 Awg Nylon Insulated Spade #10 Stud, 100 Per Pack
$134.00
16-14 Awg Vinyl Insulated Ring 1/4"Stud - 100 Per Pack
$89.98
Power Supply Cord, 16 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type, 300 V Voltage Rating
Total Availability: In Stock
$1,643.65
Per 1,000 Feet
16-14 Awg Vinyl Insulated Spade #8 Stud, 100 Per Pack
16-14 Awg Vinyl Insulated Pin Terminal, 100/Pack
$108.01
30A 125/250V TSFR SW
$416.88
Each
16-14 Awg, # 6 Stud Vinyl Insulated Locking Spade, 100 Per Pack
16-14 Awg Vinyl Insulated Spade Locking, 100 Per Pack
16/4 Sjew 300V PCS
$1,036.84
22-18 Awg Vinyl Insulated Ring #10 Stud, 100 Per Pack
$67.58
12-10 Awg Vinyl Insulated Ring #10 Stud, 50 Per Pack
$113.99
Portable Cord, Sjew Type; 250 FT; 0.36 Inch Outer Diameter; Bare Copper Conductor Material; Ul 62, Csa C22.2, Msha Approval
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 1-6/10 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
$58.73
16-26 Cu 10/C Soow Black 90C 600V Paper 500 FT
$3,846.80
16-14 Awg Nylon Insulated Spade #6 Stud, 100 Per Pack
20
Popularity
Default