Add More Items
View All Quick Selects
Below you can add an image for 'R20FL8/850/LED' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led R20 Lamp, 80, 3000 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 H Average Life, Medium Base, Dimmable, 3.64 In Length
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$7.67
Each
Led R20 Lamp, 80, 2700 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 3.6 In Length
Check local availability
7W Led R20 27K/3K/35K/4K/5K Dim 525LM 80cri
$3.21
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
OBS78062 Led R20, 6W, Dimmable, 80CRI, 525 Lumen, 2700K, 25000 Life
$6.39
Led R20, 5W, Dimmable, 325 Lumen, 2700K, 11000 Life
$3.72
Ge Led Par20
$24.17
Led Natural Truwave R20, 5W, Dimmable, 90CRI, 450 Lumen, 4000K, 25, 000HR Life, Medium Base, Frosted Finish
$5.41
Gel LED15ET8/850-V6P 35911 Led Tube
$11.63
This item is no longer available. Click to view alternate items.
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 25000 Life, Medium Base, Frosted Finish
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 3000K, 25000 Life, Medium Base, Frosted Finish
$5.35
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Led PAR20 Lamp, 20 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, E26 Medium Base, Dimmable, 3.5 In Length, 50 W
$13.37
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
*Discontinued* 7.5W Led R20 30K Dim 525LM 90cri
$6.63
Ledpar 20, 4.5W, 82CRI, 425 Lumen, 3000K, 11000 Life
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.06
6.5W Led PAR20 27K/3K/35K/4K/5K Dim 500LM 40deg
$5.26
Syl LED8PAR20/HD/Dim/927/NFL25/7836
$15.26
Led Lamp, Led Type; 3.6 Inch; Damp Location Application; 120 V Voltage Rating; 7 W Wattage; Medium Base Type; 25000 Life In Hour; PAR20 Shape Designation; 2700; 80 Color Rendering Index; White Glass Color; Initial Lumen 470
$13.46
Gel LED15BT8/G4/850 31935 Led Tube
$13.09
20
Popularity
Default